missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
BINDER™ Environmental Walk-in Chambers
The walk-in-chambers offer a wide range of features and benefits to perfectly meet requirements in stability testing. Perfect test conditions are maintained in a wide range of temperature from 10 to 50°C and relative humidity of 20% to 90% RH.
Supplier: BINDER™ 98000003
Description
- Relative humidity accuracy of ± 2.5%
- Temperature accuracy of ± 1.5°C
- Duct work for proper distribution of air
- Highly insulated room panels with U value of only 0.21 W/m2K
- LED Lighting with motion detector
- High quality room elements, made in Germany
- Interior completely stainless steel
- Exterior service accessibility
- Room Elements: Galvanized sheet steel, polyester coated, white, similar to RAL 9010, interior surfaces in stainless steel,
4 in. / 100 mm PU foam U value: 0.21W/m2K - Floor: Floor overlay is chrome-nickel steel, pattern-rolled 5WL
- Surface load: 50.000 N/m2
Specifications
264 cu ft. | |
7.5 cu m | |
Galvanized Steel | |
US | |
10°C to 50°C | |
Stability testing and storage | |
2400 x 3400 x 2270 mm | |
981 kg | |
11.5 |
WIC 2, Standard, Series WIC - Walk-in-Chambers for Stability Testing and Storage, 208V 1∼ 60 Hz | |
LED | |
0 | |
20 to 90% | |
Walk-in Chamber | |
WIC2-208V | |
2600 x 3600 x 2470 mm | |
208 V | |
60 Hz |