missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Eppendorf™ Rotor for Centrifuge 5702 / 5702 R / 5702 RH
Eppendorf Rotor for Centrifuge 5702 series-precision in every spin. Tailor your centrifugation with varied capacities and speeds. Accessorize with adaptable buckets for versatile sample processing. Ideal for low-speed applications, ensuring efficiency and reproducibility.
Supplier: Eppendorf™ 022639048
Requires : Buckets; purchase with rotor or separately
Description
- Precision-engineered for optimal sample separation.
- All fixed-angle rotors, rotor lids, buckets, caps and adapters can be autoclaved (121°C, 20 min.).
- Accessories (adaptors and buckets) further customize your centrifuge setup.
Specifications
A-4-38 - Includes 4 round buckets (100 mL) | |
Rotor | |
3,000 x g | |
5702 (R/RH) |
Aluminum | |
4 x 100 mL vessels | |
4,400 rpm | |
4 Round Buckets (100 mL) |