missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Eppendorf™ Rotor for Centrifuge 5702 / 5702 R / 5702 RH
Eppendorf Rotor for Centrifuge 5702 series-precision in every spin. Tailor your centrifugation with varied capacities and speeds. Accessorize with adaptable buckets for versatile sample processing. Ideal for low-speed applications, ensuring efficiency and reproducibility.
$694.80 - $2283.75
Specifications
Type | Rotor |
---|---|
Max. Speed | 4,400 rpm |
For Use With (Equipment) | 5702 (R/RH) |
Includes: Available with or without buckets
Catalog Number | Mfr. No. | Description | Capacity | Max. RCF | Max. Speed | Price | Quantity | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Description | Capacity | Max. RCF | Max. Speed | Price | Quantity | ||
05-400-318
|
Eppendorf™
022639048 |
A-4-38 - Includes 4 round buckets (100 mL) | 4 x 100 mL vessels | 3,000 x g | 4,400 rpm |
Each for $1,741.86
|
|
||
05-400-304
|
Eppendorf™
022639404 |
F-35-30-17 - Includes steel sleeves for 15 mL vessels (x30), conical tube adapters (x20), rubber mats (x30) | 20 x 15 mL conical tubes or 30 x 15 mL glass tubes | 2,750 x g | 4,400 rpm |
Each for $1,774.90
|
|
||
05-400-305
|
Eppendorf™
022639421 |
F-35-30-17 - Includes steel sleeves for 15 mL vessels (x10), conical tube adapters (x10), rubber mats (x10) | 20 x 15 mL conical tubes or 30 x 15 mL glass tubes | 2,750 x g | 4,400 rpm |
Each for $1,177.66
|
|
||
05-400-301
|
Eppendorf™
022639501 |
A-8-17 - without adapters | 8 x 15 mL conical or glass tubes | 2,800 x g | 4,400 rpm |
Each for $694.80
|
|
||
05-400-370
|
Eppendorf™
022639471 |
F-45-24-11, 45° angle - without rotor lid | 24 x 1.5/2.0 mL tubes | 1,770 x g | 4,400 rpm |
Each for $1,229.34
|
|
||
05-412-410
|
Eppendorf™
022639304 |
A-4-38 - Includes rectangular buckets | 4 x 90 mL vessels | 2,7500 x g | 4,400 rpm |
Each for $2,283.75
|
|
||
05414165
|
Eppendorf™
022639480 |
F-45-18-17-Cryo - without rotor lid | 18 x 2 mL cryo containers | 1,970 x g | 4,400 rpm |
Each for $1,342.62
|
|
||
05-400-328
|
Eppendorf™
022639064 |
A-4-38 - without buckets | 4 x 90 mL vessels | 2,7500 x g | 4,400 rpm |
Each for $721.69
|
|
||
Description
- Precision-engineered for optimal sample separation.
- All fixed-angle rotors, rotor lids, buckets, caps and adapters can be autoclaved (121°C, 20 min.).
- Accessories (adaptors and buckets) further customize your centrifuge setup.
Specifications
Rotor | |
4,400 rpm | |
5702 (R/RH) |