missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Eppendorf™ Centrifuge 5810 R - Refrigerated Benchtop Centrifuge
The refrigerated Eppendorf Centrifuge 5810 R is the ideal day-to-day centrifuge for laboratories with medium-throughput requirements. It has an extremely compact footprint yet still offers the real versatility of being able to take both tube and plate formats.
Supplier: Eppendorf™ 022627040
Description
- Centrifuge lid with soft-touch lid closure.
- Low access height of 29 cm for easy loading and unloading of samples.
- Quiet operation to improve your work environment.
- Compact footprint saves valuable bench space.
- Automatic rotor recognition and imbalance detection for maximum operational safety.
- Aerosol-tight Eppendorf QuickLock™ caps and lids for easy, one-hand operation.
- Swing-bucket rotors and adapters accommodate tubes and bottles from 0.2 mL to 750 mL.
- Plate rotors for centrifugation of all types of MTP, PCR, cell culture, or Deepwell Plates.
- Fixed-angle rotors for high-speed applications in tubes from 0.2 mL to 85 mL.
- FastTemp function for fast pre-cooling.
- Continuous cooling maintains a constant temperature after the run has been completed – your samples stay cool.
- ECO shut-off engages after 8 hours of non-use to reduce energy consumption and to extend compressor life.
- Dynamic compressor control (DCC) technology for optimized cooling performance.
Order Info
Max. power requirement: 1650 W. Power supply: 230 V 50/60Hz. Dimensions (L x W x H): 24.0 x 27.6 x 13.8 in. (61 x 70 x 35 cm). Weight: 218 lb. (99 kg).
Specifications
Keypad | |
4 x 250 mL (w/ inc. rotor) | |
4,000 rpm (w/ incl. rotor) | |
Yes | |
20,913 x g | |
5810R | |
Selectable program memory for up to 35 individual user programs | |
Yes | |
Series 5108R Package | |
70.0 x 60.8 x 34.5 cm (27.6 x 23.9 x 13.6 in.) | |
61 cm | |
54 cm | |
33 cm | |
120 V, 50/60 Hz (US) | |
900 W |
Keypad, 120 V (20 AMP) - Includes: Rotor A-4-62 | |
3,220 x g (w/ incl. rotor) | |
Eppendorf 5810 R | |
4 x 250 mL Rotor | |
14,000 rpm | |
10 Accel/10 Braking ramps for sensitive sample material | |
A-4-62 | |
-9°C to +40°C | |
13.8 x 27.6 x 24 in. (35 x 70 x 61 cm) | |
24 in. | |
21 in. | |
13 in. | |
150 lb. (68 kg) | |
120 V | |
20 A |