missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Eppendorf™ Centrifuge 5810 R - Refrigerated Benchtop Centrifuge
The refrigerated Eppendorf Centrifuge 5810 R is the ideal day-to-day centrifuge for laboratories with medium-throughput requirements. It has an extremely compact footprint yet still offers the real versatility of being able to take both tube and plate formats.
Specifications
Controller Type | Keypad |
---|---|
Product Line | Eppendorf 5810 R |
Refrigerated | Yes |
Dimensions (L x W x H) Exterior | 70.0 x 60.8 x 34.5 cm (27.6 x 23.9 x 13.6 in.) |
Length (English) Exterior | 24 in. |
Includes: Centrifuges, rotors, and clinical and cell-culture packages
Catalog Number | Mfr. No. | Description | Capacity | Max. RCF | Max. Speed | Price | Quantity | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Description | Capacity | Max. RCF | Max. Speed | Price | Quantity | ||
05-400-61
|
Eppendorf™
022625501 |
Keypad, 120 V - Without Rotor | 4 x 750 mL, 4 x 4 MTP | 20,913 x g | 14,000 rpm |
N/A
|
N/A | ||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
04-987-373
|
Eppendorf™
022625101 |
Keypad, 120 V (20 AMP) - Without Rotor | 4 x 750 mL, 4 x 4 MTP | 20,913 x g | 14,000 rpm |
N/A
|
N/A | ||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
05-413-112
|
Eppendorf™
022627023 |
Keypad, 120 V - Includes: Rotor A-4-62 | 4 x 250 mL (w/ inc. rotor) | 3,220 x g (w/ incl. rotor) | 4,000 rpm (w/ incl. rotor) |
N/A
|
N/A | ||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
05-413-113
|
Eppendorf™
022627040 |
Keypad, 120 V (20 AMP) - Includes: Rotor A-4-62 | 4 x 250 mL (w/ inc. rotor) | 3,220 x g (w/ incl. rotor) | 4,000 rpm (w/ incl. rotor) |
N/A
|
N/A | ||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
05413324
|
Eppendorf™
022628067 |
Keypad, 120 V - Includes: Rotor A-4-62 with 13 and 16 mm round bottom tube adapters | 4 x 250 mL (w/ inc. rotor) | 3,220 x g (w/ incl. rotor) | 4,000 rpm (w/ incl. rotor) |
N/A
|
N/A | ||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
05-413-315
|
Eppendorf™
022628168 |
Keypad, 120 V - Includes: Rotor A-4-62 with 15 and 50 mL tube adapters | 4 x 250 mL (w/ inc. rotor) | 3,220 x g (w/ incl. rotor) | 4,000 rpm (w/ incl. rotor) |
N/A
|
N/A | ||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
05-413-401
|
Eppendorf™
022628169 |
Keypad, 120 V (20 AMP) - Includes: Rotor A-4-62 with 15 and 50 mL tube adapters | 4 x 250 mL (w/ inc. rotor) | 3,220 x g (w/ incl. rotor) | 4,000 rpm (w/ incl. rotor) |
N/A
|
N/A | ||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
05-413-308
|
Eppendorf™
022628089 |
Keypad, 120 V - Includes: Rotor A-4-81 with 13 and 16 mm round bottom tube adapters | 4 x 500 mL (w/ inc. rotor) | 3,220 x g (w/ incl. rotor) | 4,000 rpm (w/ incl. rotor) |
N/A
|
N/A | ||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
05-413-317
|
Eppendorf™
022628180 |
Keypad, 120 V - Includes: Rotor A-4-81 with 15 and 50 mL conical tube adapters | 4 x 500 mL (w/ inc. rotor) | 3,220 x g (w/ incl. rotor) | 4,000 rpm (w/ incl. rotor) |
N/A
|
N/A | ||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
05-413-115
|
Eppendorf™
022627082 |
Keypad, 120 V - Includes: Rotor A-4-81 | 4 x 500 mL (w/ inc. rotor) | 3,220 x g (w/ incl. rotor) | 4,000 rpm (w/ incl. rotor) |
N/A
|
N/A | ||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
05-413-402
|
Eppendorf™
022628181 |
Keypad, 120 V (20 AMP) - Includes: Rotor A-4-81 with 15 and 50 mL conical tube adapters | 4 x 500 mL (w/ inc. rotor) | 3,220 x g (w/ incl. rotor) | 4,000 rpm (w/ incl. rotor) |
N/A
|
N/A | ||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
05-412-407
|
Eppendorf™
022628258 |
Keypad, 120 V (20 AMP) - Includes: Rotor FA-45-6-30 with 15 mL conical tube adapters | 6 x 15/50 mL (w/ inc. rotor) | 20,133 x g (w/ incl. rotor) | 12,100 rpm (w/ incl. rotor) |
N/A
|
N/A | ||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
05-412-408
|
Eppendorf™
022628257 |
Keypad, 120 V - Includes: Rotor FA-45-6-30 with 15 mL conical tube adapters | 6 x 15/50 mL (w/ inc. rotor) | 20,133 x g (w/ incl. rotor) | 12,100 rpm (w/ incl. rotor) |
N/A
|
N/A | ||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
022627122
|
Eppendorf™
022627122 |
Keypad, 120 V - Includes: Rotor S-4-104 | 4 x 750 mL (w/ inc. rotor) | 3,214 x g (w/ incl. rotor) | 3,900 rpm (w/ incl. rotor) |
N/A
|
N/A | ||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
022627133
|
Eppendorf™
022627133 |
Keypad, 120 V (20 AMP) - Includes: Rotor S-4-104 | 4 x 750 mL (w/ inc. rotor) | 3,214 x g (w/ incl. rotor) | 3,900 rpm (w/ incl. rotor) |
N/A
|
N/A | ||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
022628092
|
Eppendorf™
022628092 |
Keypad, 120 V - Includes: Rotor S-4-104 with 13 and 16 mL round bottom tube adapters | 4 x 750 mL (w/ inc. rotor) | 3,214 x g (w/ incl. rotor) | 3,900 rpm (w/ incl. rotor) |
N/A
|
N/A | ||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
022628187
|
Eppendorf™
022628187 |
Keypad, 120 V - Includes: Rotor S-4-104 with 15 and 50 mL conical tube adapters | 4 x 750 mL (w/ inc. rotor) | 3,214 x g (w/ incl. rotor) | 3,900 rpm (w/ incl. rotor) |
N/A
|
N/A | ||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
022628188
|
Eppendorf™
022628188 |
Keypad, 120 V (20 AMP) - Includes: Rotor S-4-104 with 15 and 50 mL conical tube adapters | 4 x 750 mL (w/ inc. rotor) | 3,214 x g (w/ incl. rotor) | 3,900 rpm (w/ incl. rotor) |
N/A
|
N/A | ||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
05414249
|
Eppendorf™
2231010064 |
Keypad, 120 V - Includes: Rotor S-4-104 with 4 x plate/round buckets, 15 and 50 mL conical tube adapters | 4 x 750 mL (w/ inc. rotor) | 3,214 x g (w/ incl. rotor) | 3,900 rpm (w/ incl. rotor) |
N/A
|
N/A | ||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
Description
- Centrifuge lid with soft-touch lid closure.
- Low access height of 29 cm for easy loading and unloading of samples.
- Quiet operation to improve your work environment.
- Compact footprint saves valuable bench space.
- Automatic rotor recognition and imbalance detection for maximum operational safety.
- Aerosol-tight Eppendorf QuickLock™ caps and lids for easy, one-hand operation.
- Swing-bucket rotors and adapters accommodate tubes and bottles from 0.2 mL to 750 mL.
- Plate rotors for centrifugation of all types of MTP, PCR, cell culture, or Deepwell Plates.
- Fixed-angle rotors for high-speed applications in tubes from 0.2 mL to 85 mL.
- FastTemp function for fast pre-cooling.
- Continuous cooling maintains a constant temperature after the run has been completed – your samples stay cool.
- ECO shut-off engages after 8 hours of non-use to reduce energy consumption and to extend compressor life.
- Dynamic compressor control (DCC) technology for optimized cooling performance.
Order Info
Max. power requirement: 1650 W. Power supply: 230 V 50/60Hz. Dimensions (L x W x H): 24.0 x 27.6 x 13.8 in. (61 x 70 x 35 cm). Weight: 218 lb. (99 kg).
Specifications
Keypad | |
Yes | |
24 in. | |
21 in. | |
13 in. | |
150 lb. (68 kg) | |
120 V |
Eppendorf 5810 R | |
70.0 x 60.8 x 34.5 cm (27.6 x 23.9 x 13.6 in.) | |
61 cm | |
54 cm | |
33 cm | |
120 V, 50/60 Hz (US) | |
900 W |