missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Eppendorf™ Centrifuge 5810 R - Refrigerated Benchtop Centrifuge

The refrigerated Eppendorf Centrifuge 5810 R is the ideal day-to-day centrifuge for laboratories with medium-throughput requirements. It has an extremely compact footprint yet still offers the real versatility of being able to take both tube and plate formats.

Supplier:  Eppendorf™ 022628168

 View more versions of this product

Catalog No. 05-413-315

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Explore available promotions

Description

Description

  • Centrifuge lid with soft-touch lid closure.
  • Low access height of 29 cm for easy loading and unloading of samples.
  • Quiet operation to improve your work environment.
  • Compact footprint saves valuable bench space.
  • Automatic rotor recognition and imbalance detection for maximum operational safety.
  • Aerosol-tight Eppendorf QuickLock™ caps and lids for easy, one-hand operation.
  • Swing-bucket rotors and adapters accommodate tubes and bottles from 0.2 mL to 750 mL.
  • Plate rotors for centrifugation of all types of MTP, PCR, cell culture, or Deepwell Plates.
  • Fixed-angle rotors for high-speed applications in tubes from 0.2 mL to 85 mL.
  • FastTemp function for fast pre-cooling.
  • Continuous cooling maintains a constant temperature after the run has been completed – your samples stay cool.
  • ECO shut-off engages after 8 hours of non-use to reduce energy consumption and to extend compressor life.
  • Dynamic compressor control (DCC) technology for optimized cooling performance.

Order Info

Max. power requirement: 1650 W. Power supply: 230 V 50/60Hz. Dimensions (L x W x H): 24.0 x 27.6 x 13.8 in. (61 x 70 x 35 cm). Weight: 218 lb. (99 kg).

Specifications

Specifications

Keypad
4 x 250 mL (w/ inc. rotor)
4,000 rpm (w/ incl. rotor)
Yes
20,913 x g
5810R
Selectable program memory for up to 35 individual user programs
Yes
Series 5108R Package
70.0 x 60.8 x 34.5 cm (27.6 x 23.9 x 13.6 in.)
61 cm
54 cm
33 cm
120 V, 50/60 Hz (US)
900 W
Keypad, 120 V - Includes: Rotor A-4-62 with 15 and 50 mL tube adapters
3,220 x g (w/ incl. rotor)
Eppendorf 5810 R
15 and 50 mL Tube Adapters
14,000 rpm
10 Accel/10 Braking ramps for sensitive sample material
A-4-62
-9°C to +40°C
13.8 x 27.6 x 24 in. (35 x 70 x 61 cm)
24 in.
21 in.
13 in.
150 lb. (68 kg)
120 V
15 A
SDS
Documents

Documents

Promotions

Promotions