missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Eppendorf™ epT.I.P.S.™ Singles - Pipette Tips
Eppendorf epT.I.P.S.™ Singles high-precision pipette tips offer unparalleled precision in 'Biopur™' and 'Sterile' grades, featuring individually wrapped tips for maximum sterility, ideal for sensitive and critical lab applications where contamination control is paramount.
$76.37 - $402.09
Specifications
Filtered | Non-filtered |
---|---|
Sterility | Sterile |
Color | Colorless |
Autoclavable | Autoclavable |
Compatibility | Eppendorf Pipettes, Non-Eppendorf Pipettes |
Catalog Number | Mfr. No. | Clean Claims | Volume (Metric) | Color Code | Packaging | Price | Quantity | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Clean Claims | Volume (Metric) | Color Code | Packaging | Price | Quantity | ||
05-403-05
|
Eppendorf™
022491130 |
Biopur™ (Sterile) | 0.1 to 20 μL | Medium Gray | 100 Tips, Individually Packed |
Case of 100 Each for $88.84
|
|
||
05-403-06
|
Eppendorf™
022491148 |
Biopur™ (Sterile) | 2 to 200 μL | Yellow | 100 Tips, Individually Packed |
Case of 100 Each for $76.37
|
|
||
05-403-07
|
Eppendorf™
022491156 |
Biopur™ (Sterile) | 50 to 1000 μL | Blue | 100 Tips, Individually Packed |
Case of 100 Each for $77.93
|
|
||
05-403-81
|
Eppendorf™
022492209 |
Sterile | 2 to 200 μL | Yellow | 1000 Tips, Individually Packed |
Case of 1000 Each for $402.09
|
|
||
05-403-82
|
Eppendorf™
022492225 |
Sterile | 50 to 1000 μL | Blue | 1000 Tips, Individually Packed |
Case of 1000 Each for $402.09
|
|
||
Description
- Eppendorf pipette tip, individually wrapped
- Available in Biopur and Sterile purity grades
- For use in medical, pharmaceutical, food industry, molecular biology and cell technology
- Batch number and expiration date on each blister package
- Each production lot inspected continuously by an independent laboratory
- Lot-specific certificates available
- ACT™-labeled by non-profit My Green Lab™ to help you make an informed product choice when it comes to sustainability
Certifications
ISO 9001:2000
Specifications
Non-filtered | |
Colorless | |
Eppendorf Pipettes, Non-Eppendorf Pipettes | |
Extended Length, Finely Tapered, Universal | |
Single-use | |
Yes |
Sterile | |
Autoclavable | |
Individually Wrapped | |
Pipette Tips | |
Air-cushion System | |
Polypropylene |