missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Eppendorf™ Centrifuge Bottles
Wide mouth plastic centrifuge bottles.
$612.83 - $623.85
Specifications
Includes | Screw cap |
---|---|
Autoclavable | Autoclavable |
Max. Force | 3250 x g |
Mouth | Wide |
For Use With (Equipment) | 1 x 400mL Adapter for super capacity 4 x 400mL rotor A-4-81 |
Catalog Number | Mfr. No. | Capacity (Metric) | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity (Metric) | Price | Quantity | |||||
36-100-7281
|
Eppendorf™
022638653 |
400 mL |
Pack of 2 Each for $623.85
|
|
|||||
58-207-08000
|
Eppendorf™
5820708000 |
750 mL |
Pack of 2 Each for $612.83
|
|
|||||
Description
For use with Eppendorf Centrifuges 5804/5804R, 5810/5810R.
Specifications
Screw cap | |
3250 x g | |
1 x 400mL Adapter for super capacity 4 x 400mL rotor A-4-81 | |
Screw Cap |
Autoclavable | |
Wide | |
Polypropylene |