Learn More
Eppendorf™ Combitips Advanced™ Biopur™ Pipette Tips
Meet the increased requirements of a modern laboratory with these pipetter tips. Eppendorf™ Combitips Advanced™ Biopur™ Pipetter Tips make working with radioactive, aggressive or toxic materials safer. Hermetically sealed piston prevents aerosol contamination.
$458.19 - $504.95
Specifications
Sterility | Sterile |
---|---|
Color | Colorless |
Autoclavable | Not Autoclavable |
Clean Claims | Biopur™ (Sterile) |
Format | Individually Wrapped |
Catalog Number | Mfr. No. | Volume (Metric) | Color Code | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Volume (Metric) | Color Code | Price | Quantity | ||||
13-683-718
|
Eppendorf™
0030089618 |
0.1 mL | White |
Case of 100 Each for $458.19
|
|
||||
13-683-719
|
Eppendorf™
0030089626 |
0.2 mL | Light Blue |
Case of 100 Each for $458.19
|
|
||||
13-683-720
|
Eppendorf™
0030089634 |
0.5 mL | Violet |
Case of 100 Each for $458.19
|
|
||||
13-683-721
|
Eppendorf™
0030089642 |
1 mL | Yellow |
Case of 100 Each for $458.19
|
|
||||
13-683-722
|
Eppendorf™
0030089650 |
2.5 mL | Green |
Case of 100 Each for $458.19
|
|
||||
13-683-723
|
Eppendorf™
0030089669 |
5 mL | Blue |
Case of 100 Each for $458.19
|
|
||||
13-683-724
![]() |
Eppendorf™
0030089677 |
10 mL | Orange |
Case of 100 Each for $458.19
|
![]() |
||||
13-683-725
|
Eppendorf™
0030089685 |
25 mL | Red |
Case of 100 Each for $504.95
|
|
||||
13-683-726
|
Eppendorf™
0030089693 |
50 mL | Light Gray |
Case of 100 Each for $504.95
|
|
||||
Description
Meet the increased requirements of a modern laboratory with these pipetter tips. Eppendorf™ Combitips Advanced™ Biopur Pipetter Tips make working with radioactive, aggressive or toxic materials safer. Hermetically sealed piston prevents aerosol contamination.
Combitips advanced are the ideal components for all Multipettes™. The new individual color coding facilitates quick identification of the desired tip.
- Slip agent free
- Color-coded tip size recognition
- Funnel geometry from cylinder to rim, prevents damage to gloves and ensures comfortable handling
- Function according to the positive displacement principle
- Elongated design for complete emptying of all common tubes
- Optimized graduations for visibility of liquid volume
- Automatic Combitip recognition and volume calculation
- 3D design on the upper rim for easy recognition
- Maximum range offered by nine volume sizes (0.1 to 50 mL)
- Dust free storage
Specifications
Sterile | |
Not Autoclavable | |
Individually Wrapped | |
100 Pk., Individually Blister-wrapped | |
Single-use | |
Yes | |
Polypropylene |
Colorless | |
Biopur™ (Sterile) | |
Extended Length, Positive Displacement | |
Pipette Tips | |
Eppendorf Multipette | |
CombiTips Advanced | |
Sterile & PCR Ready |