missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Eppendorf™ Combitips™ Advanced, Sterile - Individually Wrapped Positive Displacement Pipette Tips
Eppendorf's consumable of choice for Eppendorf Repeater™ multi-dispensers. Available in 9 volume sizes (0.1 to 50 mL), Combitips advanced in 'Sterile Quality' dispense in increments as low as 100 mL and are ideally suited for a variety of standard lab applications. Also available in purity grades Eppendorf Quality, PCR clean, Biopur™ or Forensic DNA Grade.
Supplier: Eppendorf™ 0030089553
Description
- Combitips advanced are the ideal system components for all Eppendorf Multipettes
- The 9 volume sizes (0.1 mL – 50 mL) offer a maximum range of dispensing volumes with increments as low as 100 nanoliters depending on the Combitip used
- Elongated Combitips in volumes 2.5 mL, 5.0 mL and 10 mL make it possible to reach the bottom of the most common laboratory vessels
- An individual color coding facilitates the quick identification of the desired Combitips
Specifications
2.5 mL | |
Sterile | |
100 Pk., Individually wrapped | |
Green | |
Yes |
Sterile | |
Extended Length, Positive Displacement | |
Pipette Tips | |
Eppendorf Multipette | |
CombiTips Advanced |