missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Eppendorf™ Combitips™ Advanced, Sterile - Individually Wrapped Positive Displacement Pipette Tips
Eppendorf's consumable of choice for Eppendorf Repeater™ multi-dispensers. Available in 9 volume sizes (0.1 to 50 mL), Combitips advanced in 'Sterile Quality' dispense in increments as low as 100 mL and are ideally suited for a variety of standard lab applications. Also available in purity grades Eppendorf Quality, PCR clean, Biopur™ or Forensic DNA Grade.
$398.98 - $465.98
Specifications
Sterility | Sterile |
---|---|
Clean Claims | Sterile |
Tip Style | Extended Length, Positive Displacement |
Packaging | 100 Pk., Individually wrapped |
Product Type | Pipette Tips |
Catalog Number | Mfr. No. | Volume (Metric) | Color Code | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Volume (Metric) | Color Code | Price | Quantity | ||||
13-683-709
|
Eppendorf™
0030089510 |
0.1 mL | White |
Case of 100 Each for $398.98
|
|
||||
13-683-710
|
Eppendorf™
0030089529 |
0.2 mL | Light Blue |
Case of 100 Each for $398.98
|
|
||||
13-683-711
|
Eppendorf™
0030089537 |
0.5 mL | Violet |
Case of 100 Each for $398.98
|
|
||||
13-683-712
|
Eppendorf™
0030089545 |
1 mL | Yellow |
Case of 100 Each for $398.98
|
|
||||
13-683-713
|
Eppendorf™
0030089553 |
2.5 mL | Green |
Case of 100 Each for $398.98
|
|
||||
13-683-714
|
Eppendorf™
0030089561 |
5 mL | Blue |
Case of 100 Each for $398.98
|
|
||||
13-683-715
|
Eppendorf™
0030089570 |
10 mL | Orange |
Case of 100 Each for $398.98
|
|
||||
13-683-716
|
Eppendorf™
0030089588 |
25 mL | Red |
Case of 100 Each for $465.98
|
|
||||
13-683-717
|
Eppendorf™
0030089596 |
50 mL | Light Gray |
Case of 100 Each for $465.98
|
|
||||
Description
- Combitips advanced are the ideal system components for all Eppendorf Multipettes
- The 9 volume sizes (0.1 mL – 50 mL) offer a maximum range of dispensing volumes with increments as low as 100 nanoliters depending on the Combitip used
- Elongated Combitips in volumes 2.5 mL, 5.0 mL and 10 mL make it possible to reach the bottom of the most common laboratory vessels
- An individual color coding facilitates the quick identification of the desired Combitips
Specifications
Sterile | |
Extended Length, Positive Displacement | |
Pipette Tips | |
Yes |
Sterile | |
100 Pk., Individually wrapped | |
Eppendorf Multipette | |
CombiTips Advanced |