missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Eppendorf™ epT.I.P.S.™ Bulk - Pipette Tips
Eppendorf epT.I.P.S.™ Bulk packs offers a practical, high-volume solution with 'Eppendorf Quality' pipette tips, ensuring precise and reliable measurements for various lab applications, packaged economically for high-throughput settings.
Supplier: Eppendorf™ 022492101
Description
The original, high-quality eppendorf pipette tips
- Original, high-quality Eppendorf pipette tips packaged in resealable bags
- Available in sizes from 10 μL to 10 mL in Eppendorf Quality purity grade
- epT.I.P.S. Standard 200 μL, 300 μL and 1,000 μL tips are also available color-coded yellow and blue
- epT.I.P.S. Standard pipette tips can be autoclaved at 121 °C in 20 min.
- Fine retracted or extended tips simplify work with small volumes
- ACT™-labeled by non-profit My Green Lab™ to help you make an informed product choice when it comes to sustainability
Specifications
0.5 to 10 mL | |
Non-sterile | |
Autoclavable | |
243 mm | |
Reliable, reproducible, high-precision pipetting for standard laboratory use | |
Bulk | |
200 Tips (2 Bags x 100 Tips) | |
Turquoise | |
Air-cushion System | |
epT.I.P.S. |
Non-filtered | |
Colorless | |
9.57 in. | |
Eppendorf Quality (Non-sterile) | |
Eppendorf Pipettes, Non-Eppendorf Pipettes | |
Extended Length, Finely Tapered, Universal | |
Pipette Tips | |
Single-use | |
Yes | |
Polypropylene |