missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Eppendorf™ epT.I.P.S.™ Bulk - Pipette Tips
Eppendorf epT.I.P.S.™ Bulk packs offers a practical, high-volume solution with 'Eppendorf Quality' pipette tips, ensuring precise and reliable measurements for various lab applications, packaged economically for high-throughput settings.
$98.35 - $269.63
Specifications
Filtered | Non-filtered |
---|---|
Sterility | Non-sterile |
Color | Colorless |
Autoclavable | Autoclavable |
Compatibility | Eppendorf Pipettes, Non-Eppendorf Pipettes |
Catalog Number | Mfr. No. | Volume (Metric) | Color Code | Length (Metric) | Packaging | Price | Quantity | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Volume (Metric) | Color Code | Length (Metric) | Packaging | Price | Quantity | ||
05-403-54
|
Eppendorf™
022492004 |
0.1 to 10 μL | Dark Gray | 34 mm | 1000 Tips (2 Bags x 500 Tips) |
Case of 1000 Each for $196.37
|
|
||
05-403-55
|
Eppendorf™
022492012 |
0.1 to 20 μL | Medium Gray | 40 mm | 1000 Tips (2 Bags x 500 Tips) |
Case of 1000 Each for $196.37
|
|
||
05-403-56
|
Eppendorf™
022492021 |
0.5 to 20 μL L | Light Gray | 46 mm | 1000 Tips (2 Bags x 500 Tips) |
Case of 1000 Each for $196.37
|
|
||
05-403-57
![]() |
Eppendorf™
022492039 |
2 to 200 μL | Yellow | 53 mm | 1000 Tips (2 Bags x 500 Tips) |
Case of 1000 Each for $155.86
|
![]() |
||
05-403-58
![]() |
Eppendorf™
022492047 |
20 to 300 μL | Orange | 55 mm | 1000 Tips (2 Bags x 500 Tips) |
Case of 1000 Each for $155.86
|
![]() |
||
05-403-59
|
Eppendorf™
022492055 |
50 to 1000 μL | Blue | 71 mm | 1000 Tips (2 Bags x 500 Tips) |
Case of 1000 Each for $163.65
|
|
||
05-403-60
|
Eppendorf™
022492063 |
50 to 1250 μL | Green | 76 mm | 1000 Tips (4 Bags x 250 Tips) |
Case of 1000 Each for $163.65
|
|
||
05412307
|
Eppendorf™
022494018 |
50 to 1250 μL | Dark Green | 103 mm | 1000 Tips (4 Bags x 250 Tips) |
Case of 1000 Each for $179.63
|
|
||
05-403-61
![]() |
Eppendorf™
022492071 |
0.25 to 2.5 mL | Red | 115 mm | 500 Tips (5 Bags x 100 Tips) |
Case of 500 Each for $196.37
|
![]() |
||
05-403-62
|
Eppendorf™
022492080 |
0.1 to 5 mL | Violet | 120 mm | 500 Tips (5 Bags x 100 Tips) |
Case of 500 Each for $269.63
|
|
||
13-683-508
|
Eppendorf™
0030000650 |
0.2 to 5 mL | Violet | 175 mm | 300 Tips (3 Bags x 100 Tips) |
Case of 300 Each for $98.35
|
|
||
05-403-116
|
Eppendorf™
022492098 |
0.5 to 10 mL | Turquoise | 165 mm | 200 Tips (2 Bags x 100 Tips) |
Pack of 200 Each for $143.37
|
|
||
05-403-119
|
Eppendorf™
022492101 |
0.5 to 10 mL | Turquoise | 243 mm | 200 Tips (2 Bags x 100 Tips) |
Pack of 200 Each for $166.77
|
|
||
Description
The original, high-quality eppendorf pipette tips
- Original, high-quality Eppendorf pipette tips packaged in resealable bags
- Available in sizes from 10 μL to 10 mL in Eppendorf Quality purity grade
- epT.I.P.S. Standard 200 μL, 300 μL and 1,000 μL tips are also available color-coded yellow and blue
- epT.I.P.S. Standard pipette tips can be autoclaved at 121 °C in 20 min.
- Fine retracted or extended tips simplify work with small volumes
- ACT™-labeled by non-profit My Green Lab™ to help you make an informed product choice when it comes to sustainability
Specifications
Non-filtered | |
Colorless | |
Eppendorf Pipettes, Non-Eppendorf Pipettes | |
Pipette Tips | |
epT.I.P.S. |
Non-sterile | |
Autoclavable | |
Bulk | |
Air-cushion System | |
Polypropylene |