missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Eppendorf™ epT.I.P.S.™ Bulk - Pipette Tips Edge
Edge

Eppendorf epT.I.P.S.™ Bulk packs offers a practical, high-volume solution with 'Eppendorf Quality' pipette tips, ensuring precise and reliable measurements for various lab applications, packaged economically for high-throughput settings.

Supplier:  Eppendorf™ 022492039

 View more versions of this product

Catalog No. 05-403-57


Edge
Explore available promotions

Description

Description

The original, high-quality eppendorf pipette tips

  • Original, high-quality Eppendorf pipette tips packaged in resealable bags
  • Available in sizes from 10 μL to 10 mL in Eppendorf Quality purity grade
  • epT.I.P.S. Standard 200 μL, 300 μL and 1,000 μL tips are also available color-coded yellow and blue
  • epT.I.P.S. Standard pipette tips can be autoclaved at 121 °C in 20 min.
  • Fine retracted or extended tips simplify work with small volumes
  • ACT™-labeled by non-profit My Green Lab™ to help you make an informed product choice when it comes to sustainability
Specifications

Specifications

2 to 200 μL
Non-sterile
Autoclavable
53 mm
Reliable, reproducible, high-precision pipetting for standard laboratory use
Bulk
1000 Tips (2 Bags x 500 Tips)
Yellow
Air-cushion System
epT.I.P.S.
Non-filtered
Colorless
2.08 in.
Eppendorf Quality (Non-sterile)
Eppendorf Pipettes, Non-Eppendorf Pipettes
Standard, Finely Tapered, Universal
Pipette Tips
Single-use
Yes
Polypropylene
Videos
SDS
Documents

Documents

Promotions

Promotions