missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Eppendorf™ epT.I.P.S.™ Singles - Pipette Tips

Eppendorf epT.I.P.S.™ Singles high-precision pipette tips offer unparalleled precision in 'Biopur™' and 'Sterile' grades, featuring individually wrapped tips for maximum sterility, ideal for sensitive and critical lab applications where contamination control is paramount.

Supplier:  Eppendorf™ 022492225

 View more versions of this product

Catalog No. 05-403-82


Explore available promotions

Description

Description

  • Eppendorf pipette tip, individually wrapped
  • Available in Biopur and Sterile purity grades
  • For use in medical, pharmaceutical, food industry, molecular biology and cell technology
  • Batch number and expiration date on each blister package
  • Each production lot inspected continuously by an independent laboratory
  • Lot-specific certificates available
  • ACT™-labeled by non-profit My Green Lab™ to help you make an informed product choice when it comes to sustainability

Certifications

ISO 9001:2000

Specifications

Specifications

50 to 1000 μL
Sterile
Autoclavable
71 mm
Eppendorf Pipettes, Non-Eppendorf Pipettes
Extended Length, Finely Tapered, Universal
1000 Pk.
Blue
Air-cushion System
epT.I.P.S.
Non-filtered
Colorless
2.79 in.
Sterile
Individually Wrapped
Individually Packed
Pipette Tips
Single-use
Yes
Polypropylene
Videos
SDS
Documents

Documents

Promotions

Promotions