missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Eppendorf™ Heat Sealer Film and Foils
Create 100% hermetic seal, eliminate evaporation, and prevent cross-contamination
Supplier: Eppendorf™ 0030127838
Description
- Requires Eppendorf heat sealer (Cat. No. E5390 000 016)
- Transparent heat sealing film allows sample monitoring in the plates
- Aluminum coated, heat-sealing foils are available in peel-off or pierceable versions
- Foil stripper tool removes heat-sealed film and foils completely
- Certified free of DNA, DNase, RNase, and PCR inhibitors
- Autoclavable
Specifications
Clear | |
Autoclavable | |
Hermetic sealing of PCR plates, especially recommended for low reaction volumes, best protection against evaporation | |
Yes |
Polyester, Polypropylene | |
100 | |
PCR Film | |
-80°C to +100°C |