missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Eppendorf™ HeatSealer S200 Accessory, Plate Adapters
For use with HeatSealer S200
$803.52 - $803.52
Specifications
Wattage | 350 W |
---|---|
For Use With (Equipment) | HeatSealer S200 |
Sealing Temperature Range | 125°C to 200°C in 1°C increments |
Catalog Number | Mfr. No. | Product Type | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Product Type | Price | Quantity | |||||
05-412-615
|
Eppendorf™
5392070011 |
High Profile Adapter |
Each for $803.52
|
|
|||||
05-412-616
|
Eppendorf™
5392070020 |
Low Profile Adapter |
Each for $803.52
|
|
|||||
05-412-617
|
Eppendorf™
5392070038 |
PCR Plate Adapter |
Each for $803.52
|
|
|||||
Description
- Hermetic sealing of multiwell plates
- Eliminates evaporation in PCR, reducing cross contamination
- Seals 96- and 384-well plates
- Integrated thermostat prevents overheating
- Improved mechanics for even easier sealing
- PCR Plate Adapter included
Specifications
350 W | |
HeatSealer S200 | |
125°C to 200°C in 1°C increments |