missing translation for 'onlineSavingsMsg'
Learn More
S'il vous plaît vous connecter à votre compte en ligne pour afficher votre prix réduits

Eppendorf™ Mastercycler™ Nexus Thermal Cycler

Offers reliability and ease of use along with low energy consumption

Supplier:  Eppendorf™ 6332000029

 Afficher plus de versions de ce produit

Numéro de catalogue. E6332000029

Pour de laide SVP utiliser la function de clavardage; nous envoyer un couriel à help@thermofisher.com ou appelez le service à la clientèle au 1-800-234-7437.

Découvrez plus d'offres spéciales

Description

Description

Easy expansion to three units with a small footprint fits perfectly on any lab bench. The flexlid accommodates all types of consumables, from low volume all the way up to 0.5mL PCR tubes.

 

  • Flexlid concept allows use of all types of consumables with automatic height adjustment of the lid
  • Intuitive graphic programming
  • Small footprint
  • Universal block for ultimate flexibility
  • Connect up to two Mastercycler Nexus Eco to your existing unit
  • Available with 12-column SteadySlope gradient
  • Email notification to let you know the status of a run
  • Protocol library for ease of use
  • Booking schedule that acts as screensaver

Note:
The eco unit (Cat. No. E6330000021) is not a standalone unit.  The eco unit must be connected to either the nexus gradient or nexus nongradient unit.

 

Spécifications

Spécifications

96 x 0.2 mL, 77 x 0.5 mL, 8 x 12 Plate
4 to 99°C
≤±0.4°C at 95°C
115/230 V, 50/60 Hz
12.63 in.
32.1 cm
9.84 in.
50 to 60 Hz
CAN in, CAN out
Aluminum
±0.2°C
Heated Lid
115 to 230 V
Nexus Eco Thermal Cycler
16.22 in.
25 cm
41.2 cm
3°C/s. Heating; 2°C/s. Cooling
700 W
10.43 kg (23 lb.)
Videos
FDS
Documents

Documents

Offres spéciales

Offres spéciales