missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Eppendorf™ MiniSpin™ / MiniSpin™ Plus - Mini Centrifuge
Eppendorf MiniSpin™ and MiniSpin™ plus centrifuges are powerful, entry-level, easy-to-use centrifuges that are small enough to allow individual workstations to be equipped with their own. Key parts are made of metal for maximum safety, and the MiniSpin™ plus is fast enough for molecular biology separations.
$2799.25 - $3266.16
Specifications
Capacity | 12 x 1.5/2.0 mL Tubes (w/ inc. rotor) |
---|---|
Max. Speed | 14,500 rpm (w/ incl. rotor) |
Max. RCF | 14,100 x g (w/ incl. rotor) |
Display | Color Graphic Display |
Noise Level | <60 dB(A) |
Includes: 12-place rotor with cover
Catalog Number | Mfr. No. | Description | Capacity | Max. RCF | Max. Speed | Price | Quantity | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Description | Capacity | Max. RCF | Max. Speed | Price | Quantity | ||
05-401-07
|
Eppendorf™
022620207 |
MiniSpin™ plus, 120 V - Includes: Rotor F-45-12-11 | 12 x 1.5/2.0 mL Tubes (w/ inc. rotor) | 14,100 x g (w/ incl. rotor) | 14,500 rpm (w/ incl. rotor) |
Each for $3,266.16
|
|
||
05-401-09
|
Eppendorf™
022620100 |
MiniSpin™, 120 V - Includes: Rotor F-45-12-11 | 12 x 1.5/2.0 mL Tubes (w/ inc. rotor) | 14,100 x g (w/ incl. rotor) | 14,500 rpm (w/ incl. rotor) |
Each for $2,799.25
|
|
||
Description
- Extremely compact footprint
- Acceleration and deceleration time <13 sec.
- User-friendly digital display for time and speed
- Metal rotor bowl
- Separate short-spin key for fast and comfortable centrifugation
- Optimal ventilation flow reduces heating and protects temperature-sensitive samples
- Soft-touch lid closure for ergonomic lid locking
- Automatic lid opening at the end of the run to prevent sample warming and to allow easy access to samples
Special features for MiniSpin plus:
- Automatic rpm/rcf conversion
- Extended time to 99 min or continuous centrifugation
Certifications
CE, CSA
Compliance
Meet international safety standards for centrifuges (IEC 1010-2-020)
Specifications
12 x 1.5/2.0 mL Tubes (w/ inc. rotor) | |
14,100 x g (w/ incl. rotor) | |
<60 dB(A) | |
12-place Rotor, Cover | |
22.5 x 23.0 x 13.0 cm (8.86 x 9.06 x 5.12 in.) | |
Yes | |
Eppendorf MiniSpin / MiniSpin Plus |
14,500 rpm (w/ incl. rotor) | |
Color Graphic Display | |
Meet international safety standards for centrifuges (IEC 1010-2-020) | |
Lid interlocking system prevents accidental opening during operation; Natural rotor airflow minimizes heat buildup to protect samples; Brushless motor runs quietly (<60dB) | |
Keypad | |
No | |
F-45-12-11 |