missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Eppendorf™ Centrifuge 5430 - Microcentrifuge

The unique cross-over Eppendorf Centrifuge 5430 combines the small footprint of a microcentrifuge with the versatility of a multipurpose centrifuge. Extremely compact, it can accommodate rotors for microplates and 15/50 mL conical tubes as well as Eppendorf tubes and PCR strips.

Supplier:  Eppendorf™ 022620572

 View more versions of this product

Catalog No. 13-690-003

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Explore available promotions

Description

Description

  • Remarkable versatility with 12 different rotors
  • Soft-touch one-finger lid closure for ergonomic operation
  • Menu-driven, multi lingual operation menu (English, German, French, Spanish) with large backlit display
  • 5 program keys for easy access to routine programs
  • Saves up to 50 user-defined programs
  • Automatic rotor recognition and imbalance detection for maximized operational safety
  • Eppendorf QuickLock™ – System for quickly opening and closing the rotor lid
Specifications

Specifications

3 MTP, PCR, and Deepwell Plates (max. 0.5 mL) - (w/ incl. rotor)
2,204 x g (w/ incl. rotor)
9.8 in
16.8 in.
30 sec. to 99:59 hr., Continuous Run Function
33 cm
2-Place Microplate Rotor
Yes
120 V, 50/60 Hz (US)
Knob
30,130 x g
Yes
Variable speed control from 100 to 17,500 rpm in 100 rpm increments
EN ISO 12100, EN 50581, EN 61010-1, IEC 61010-2-020, EN 61326-1, EN 55011, EN 378-1, EN 378-2, 47 CFR FCC part 15, EN 50581, UL 61010-1, CAN/CSA-C22.2 No. 61010-1 (refer to manual for more details)
63.8 lb. (29 kg)
Eppendorf 5430
A-2-MTP
4,680 rpm (w/ incl. rotor)
Large, Brightly Lit LCD
25 cm
42 cm
11.2 in.
UL (120 V), CAN/CSA (120 V), CE, RoHS, IVD for certain catalog numbers
Lid Lock, steel armoured safety chamber, view port for speed validation, lid emergency release, automatic rotor recognition, certified aerosol-tight rotor lids, automatic imbalance recognition
Knobs, 120 V - Includes: Rotor A-2-MTP
34 x 42 x 25 cm (11.2 x 16.3 x 9.8 in.)
475 W
17,500 rpm
No
30 sec. to 99 hr. 59 min. with HOLD
10 x 13.2 x 16.8 in. (25 x 33 x 42 cm)
50-program memory with 5 keys for one-touch recall of routine programs
120 V
Videos
SDS
Documents

Documents

Accessories
Promotions

Promotions