missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Eppendorf™ Centrifuge 5430 - Microcentrifuge
The unique cross-over Eppendorf Centrifuge 5430 combines the small footprint of a microcentrifuge with the versatility of a multipurpose centrifuge. Extremely compact, it can accommodate rotors for microplates and 15/50 mL conical tubes as well as Eppendorf tubes and PCR strips.
$7334.30 - $11064.29
Specifications
Display | Large, Brightly Lit LCD |
---|---|
Height (English) Exterior | 9.8 in |
Height (Metric) Exterior | 25 cm |
Timer | 30 sec. to 99:59 hr., Continuous Run Function |
Width (English) Exterior | 11.2 in. |
Catalog Number | Mfr. No. | Description | Capacity | Max. RCF | Max. Speed | Price | Quantity | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Description | Capacity | Max. RCF | Max. Speed | Price | Quantity | ||
13-690-004
|
Eppendorf™
022620596 |
Knobs, 120 V - Without Rotor | 48 x 1.5/2.0 mL, (6 x 15/50 mL, 2 x MTP) | 30,130 x g | 17,500 rpm |
Each for $7,334.30
|
|
||
05-400-018
|
Eppendorf™
022620584 |
Keypad, 120 V - Without Rotor | 48 x 1.5/2.0 mL, (6 x 15/50 mL, 2 x MTP) | 30,130 x g | 17,500 rpm |
Each for $7,334.30
|
|
||
13-690-003
|
Eppendorf™
022620572 |
Knobs, 120 V - Includes: Rotor A-2-MTP | 3 MTP, PCR, and Deepwell Plates (max. 0.5 mL) - (w/ incl. rotor) | 2,204 x g (w/ incl. rotor) | 4,680 rpm (w/ incl. rotor) |
N/A
|
N/A | ||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
05-400-017
|
Eppendorf™
022620568 |
Keypad, 120 V - Includes: Rotor A-2-MTP | 2 MTP, PCR, and Deepwell Plates (max. 0.5 mL) - (w/ incl. rotor) | 2,204 x g (w/ incl. rotor) | 4,680 rpm (w/ incl. rotor) |
N/A
|
N/A | ||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
05414116
|
Eppendorf™
022620580 |
Knobs, 120 V - Includes: Rotor F-35-6-30 | 6 x 15/50 mL Conical or 12 x Vacutainer Tubes | 30,130 x g | 17,500 rpm |
N/A
|
N/A | ||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
05414115
|
Eppendorf™
022620576 |
Keypad, 120 V - Includes: Rotor F-35-6-30 | 6 x 15/50 mL Conical or 12 x Vacutainer Tubes | 30,130 x g | 17,500 rpm |
N/A
|
N/A | ||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
02-262-0515
|
Eppendorf™
022620515 |
Knobs, 120 V - Includes: Rotor FA-45-48-11 | 48 x 1.5/2.0 mL Tubes (w/ incl. rotor) | 18,210 x g (w/ incl. rotor) | 12,700 rpm (w/ incl. rotor) |
Each for $9,748.98
|
|
||
02-262-0513
|
Eppendorf™
022620513 |
Keypad, 120 V - Includes: Rotor FA-45-48-11 | 48 x 1.5/2.0 mL Tubes (w/ incl. rotor) | 18,210 x g (w/ incl. rotor) | 12,700 rpm (w/ incl. rotor) |
Each for $9,748.98
|
|
||
13-690-002
|
Eppendorf™
022620557 |
Knobs, 120 V - Includes: Rotor FA-45-24-11-Kit | 24 Spin Columns (w/ incl. rotor) | 19,090 x g (w/ incl. rotor) | 13,200 rpm (w/ incl. rotor) |
Each for $9,429.34
|
|
||
05-400-016
|
Eppendorf™
022620541 |
Keypad, 120 V - Includes: Rotor FA-45-24-11-Kit | 24 Spin Columns (w/ incl. rotor) | 19,090 x g (w/ incl. rotor) | 13,200 rpm (w/ incl. rotor) |
Each for $9,429.34
|
|
||
13-690-000
|
Eppendorf™
022620511 |
Knobs, 120 V - Includes: Rotor FA-45-30-11 | 30 x 1.5/2.0 mL Tubes (w/ incl. rotor) | 20,817 x g (w/ incl. rotor) | 14,000 rpm (w/ incl. rotor) |
Each for $9,017.36
|
|
||
05-403-94
|
Eppendorf™
022620509 |
Keypad, 120 V - Includes: Rotor FA-45-30-11 | 30 x 1.5/2.0 mL Tubes (w/ incl. rotor) | 20,817 x g (w/ incl. rotor) | 14,000 rpm (w/ incl. rotor) |
Each for $9,017.36
|
|
||
05-100-178
|
Eppendorf™
022620562 |
Knobs, 120 V - Includes: Rotor FA-45-16-17 | 16 x Eppendorf Tubes 5.0 mL (w/ incl. rotor) | 21,191 x g (w/ incl. rotor) | 14,200 rpm (w/ incl. rotor) |
Each for $9,605.86
|
|
||
05-100-177
|
Eppendorf™
022620560 |
Keypad, 120 V - Includes: Rotor FA-45-16-17 | 16 x Eppendorf Tubes 5.0 mL (w/ incl. rotor) | 21,191 x g (w/ incl. rotor) | 14,200 rpm (w/ incl. rotor) |
Each for $9,605.86
|
|
||
Description
- Remarkable versatility with 12 different rotors
- Soft-touch one-finger lid closure for ergonomic operation
- Menu-driven, multi lingual operation menu (English, German, French, Spanish) with large backlit display
- 5 program keys for easy access to routine programs
- Saves up to 50 user-defined programs
- Automatic rotor recognition and imbalance detection for maximized operational safety
- Eppendorf QuickLock™ – System for quickly opening and closing the rotor lid
Order Info
Dimensions: 16.8L x 13.2W x 10 in. H (42 x 33 x 25cm), Net weight: 63.8 lb. (29kg). Most models supplied with a rotor, other rotors are available separately. Refrigerated models are available separately.
Specifications
Large, Brightly Lit LCD | |
25 cm | |
11.2 in. | |
UL (120 V), CAN/CSA (120 V), CE, RoHS, IVD for certain catalog numbers | |
Yes | |
No |
9.8 in | |
30 sec. to 99:59 hr., Continuous Run Function | |
33 cm | |
Lid Lock, steel armoured safety chamber, view port for speed validation, lid emergency release, automatic rotor recognition, certified aerosol-tight rotor lids, automatic imbalance recognition | |
475 W | |
EN ISO 12100, EN 50581, EN 61010-1, IEC 61010-2-020, EN 61326-1, EN 55011, EN 378-1, EN 378-2, 47 CFR FCC part 15, EN 50581, UL 61010-1, CAN/CSA-C22.2 No. 61010-1 (refer to manual for more details) |