missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Eppendorf™ Centrifuge 5810 - Benchtop Centrifuge

The Eppendorf Centrifuge 5810 is the perfect day-to-day centrifuge for laboratories with medium-throughput requirements. It has an extremely compact footprint yet still offers the real versatility of being able to take both tube and plate formats.

Supplier:  Eppendorf™ 022628078

 View more versions of this product

Catalog No. 05-413-307

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Explore available promotions

Includes: Centrifuges, rotors, and clinical and cell-culture packages

Description

Description

  • Centrifuge lid with soft-touch lid closure
  • Low access height of 29 cm for easy loading and unloading of samples
  • Quiet operation to improve your work environment
  • Compact footprint saves valuable bench space
  • Automatic rotor recognition and imbalance detection for maximum operational safety
  • Aerosol-tight Eppendorf QuickLock™ caps and lids for easy, one-hand operation
  • Swing-bucket rotors and adapters accommodate tubes and bottles from 0.2 mL to 750 mL
  • Plate rotors for centrifugation of all types of MTP, PCR, cell culture, or Deepwell Plates
  • Fixed-angle rotors for high-speed applications in tubes from 0.2 mL to 85 mL

Order Info

Max. power requirement: 900w, Power supply: 230 V 50/60Hz., Dimensions (L x W x H): 24.0 x 21.0 x 13.0 in. (61 x 54 x 33cm), Weight:: 150 lb. (68 kg)

Specifications

Specifications

Keypad
4 x 500 mL (w/ inc. rotor)
4,000 rpm (w/ incl. rotor)
No
20,913 x g
A-4-81
Series 5810 Package
53.5 x 60.8 x 34.5 cm (21.1 x 23.9 x 13.6 in.)
61 cm
54 cm
33 cm
120 V, 50/60 Hz (US)
900 w
Keypad, 120 V - Includes: Rotor A-4-81 with 13 and 16 mm round bottom tube adapters
3,220 x g (w/ incl. rotor)
Eppendorf 5810
13 and 16 mm Round Bottom Tube Adapters
14,000 rpm
Yes
13 x 21 x 24 in. (33 x 54 x 61 cm)
24 in.
21 in.
13 in.
150 lb. (68 kg)
120 V
Videos
SDS
Documents

Documents

Promotions

Promotions