missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Eppendorf™ Centrifuge 5810 - Benchtop Centrifuge
The Eppendorf Centrifuge 5810 is the perfect day-to-day centrifuge for laboratories with medium-throughput requirements. It has an extremely compact footprint yet still offers the real versatility of being able to take both tube and plate formats.
Specifications
Controller Type | Keypad |
---|---|
Product Line | Eppendorf 5810 |
Refrigerated | No |
Dimensions (L x W x H) Exterior | 53.5 x 60.8 x 34.5 cm (21.1 x 23.9 x 13.6 in.) |
Length (English) Exterior | 24 in. |
Includes: Centrifuges, rotors, and clinical and cell-culture packages
Catalog Number | Mfr. No. | Includes | Capacity | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Includes | Capacity | Price | Quantity | ||||
05-400-60
|
Eppendorf™
022625004 |
Without Rotor | 4 x 750 mL, 4 x 4 MTP |
N/A
|
N/A | ||||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
05-413-111
|
Eppendorf™
022627007 |
Rotor | 4 x 250 mL (w/ inc. rotor) |
N/A
|
N/A | ||||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
05-413-305
|
Eppendorf™
022628056 |
Rotor, 13 and 16 mm Round Bottom Tube Adapters | 4 x 250 mL (w/ inc. rotor) |
N/A
|
N/A | ||||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
05-413-332
|
Eppendorf™
022628157 |
Rotor, 15 and 50 mL Tube Adapters | 4 x 250 mL (w/ inc. rotor) |
N/A
|
N/A | ||||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
05-413-114
|
Eppendorf™
022627066 |
Rotor | 4 x 500 mL (w/ inc. rotor) |
N/A
|
N/A | ||||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
05-413-307
|
Eppendorf™
022628078 |
Rotor, 13 and 16 mm Round Bottom Tube Adapters | 4 x 500 mL (w/ inc. rotor) |
N/A
|
N/A | ||||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
05-413-316
|
Eppendorf™
022628179 |
Rotor, 15 and 50 mL Conical Tube Adapters | 4 x 500 mL (w/ inc. rotor) |
N/A
|
N/A | ||||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
022627110
|
Eppendorf™
022627110 |
Rotor | 4 x 750 mL (w/ inc. rotor) |
N/A
|
N/A | ||||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
022628090
|
Eppendorf™
022628090 |
Rotor, 13 and 16 mm Round Bottom Tube Adapters | 4 x 750 mL (w/ inc. rotor) |
N/A
|
N/A | ||||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
022628185
|
Eppendorf™
022628185 |
Rotor, 15 and 50 mL Conical Tube Adapters | 4 x 750 mL (w/ inc. rotor) |
N/A
|
N/A | ||||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
Description
- Centrifuge lid with soft-touch lid closure
- Low access height of 29 cm for easy loading and unloading of samples
- Quiet operation to improve your work environment
- Compact footprint saves valuable bench space
- Automatic rotor recognition and imbalance detection for maximum operational safety
- Aerosol-tight Eppendorf QuickLock™ caps and lids for easy, one-hand operation
- Swing-bucket rotors and adapters accommodate tubes and bottles from 0.2 mL to 750 mL
- Plate rotors for centrifugation of all types of MTP, PCR, cell culture, or Deepwell Plates
- Fixed-angle rotors for high-speed applications in tubes from 0.2 mL to 85 mL
Order Info
Max. power requirement: 900w. Power supply: 120V, 50/60 Hz., Dimensions (L x W x H): 24.0 x 21.0 x 13.0 in. (61 x 54 x 33cm), Weight:: 150 lb. (68 kg)
Specifications
Keypad | |
No | |
24 in. | |
21 in. | |
13 in. | |
150 lb. (68 kg) | |
120 V |
Eppendorf 5810 | |
53.5 x 60.8 x 34.5 cm (21.1 x 23.9 x 13.6 in.) | |
61 cm | |
54 cm | |
33 cm | |
120 V, 50/60 Hz (US) |