missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Eppendorf™ Reference™ 2 Variable Volume Pipets- Trade-In Offer
Available in trade-in offer at reduced price
$842.45 - $842.45
Specifications
Autoclavable | Autoclavable |
---|---|
Product Line | Reference™ 2 |
Type | Pipette |
Includes: ep.T.I.P.S. Box
Catalog Number | Mfr. No. | Color | Volume (Metric) | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Volume (Metric) | Price | Quantity | ||||
05-412-537
|
Eppendorf™
2231302075 |
Red | 0.5 to 5 mL |
Each for $842.45
|
|
||||
05-412-536
|
Eppendorf™
2231302074 |
Red | 0.25 to 2.5 mL |
Each for $842.45
|
|
||||
05-412-538
|
Eppendorf™
2231302076 |
Red | 1 to 10 mL |
Each for $842.45
|
|
||||
05-412-535
|
Eppendorf™
2231302073 |
Blue | 100 to 1000 μL |
Each for $842.45
|
|
||||
Description
Exchange any brand pipet with brand new Reference 2 pipet (100μL to 2.5mL) at low costs
- One-button operation pipet offers fast and ergonomic handling with reduced operating effort and active aerosol reduction
- Reduced repetitive strain injuries by not having to move your thumb sideways
- Spring loaded tip cone improves user reproducibility and ergonomics by lowering tip attachment and ejection force
- Secondary user adjustment supports easy adjustment of pipet for accurate pipetting without need for full calibration
- Four digit volume display with magnifying window for easier volume identification, volume lock feature prevents accidental changes in volume
- Clear haptic feedback is felt after blowout step which avoids accidental tip ejections
- Embedded RFID chip contains all relevant pipet data and TrackIT software for simple identification and documentation
- Reference 2 multichannel pipets offers high throughput option including spring-loaded nose cones which can be switched on/off optionally
- High flexibility with ability to remove single cones
- Ensures continuous identical pipet alignment during work process
- Serial number is printed on multiple components of pipet
- Volume labeled pipet for quick identification of volume size/tip size
- Round upper part of pipet makes it possible to work in every position
- Sturdy upper handle, movable parts and external edges made from stainless-steel make pipet robust
- Quick connect lower part enables easy cleaning and maintenance of pipet
- Fully autoclavable pipet with smooth surface and few rough edges
Specifications
Autoclavable | |
Reference™ 2 | |
Pipette |