missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Eppendorf™ Research™ plus Mechanical Multi-Channel Pipette

Adapt for specific liquids or other external conditions with these ultra-light fully autoclavable pipettes. Research™ plus Mechanical Multi-Channel Pipettes feature a spring loaded tip cone, a secondary adjustment option and an improved volume display.

Supplier:  Eppendorf™ 3125000010

 View more versions of this product

Catalog No. 13-690-047


Explore available promotions

Description

Description

  • Volume adjustment feature allows desired volume to be reached in few quick turns
  • Control button and ejector's low operating force are positioned for ergonomics
  • 4-digit, magnifying-shape volume display
  • Calibration display and adjustment opening for specific liquids and volumes
  • Uses renowned PhysioCare Concept™ thus reduces strain on hand and arm during pipetting, maintains balance, minimal user exertion
  • Quick lock makes lower part particularly easy to remove and service (not available for 5 and 10 mL pipettes)
  • Spring loaded tip cone promotes tight fit to tip (not available for 5 and 10 mL pipettes)
  • Has ability to be autoclaved without disassembling

Applications

  • Pipetting liquids
  • Mixing liquids
  • Filling of plates, gels, and reaction vessels
  • Phase extraction and removal of supernatants
Specifications

Specifications

±8% at 0.5μL, ±2.5% at 1μL, ±1.5% at 5μL, ±1% at 10μL
Medium Gray
Mechanical Pipette
4 Digits
ep.T.I.P.S.™ Box 2.0 with 96 Pipette Tips
Autoclavable
8
0.5 to 10 μL
Ergonomic
0.01 μL
Videos
SDS
Documents

Documents

Promotions

Promotions