missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Eppendorf™ Tubes™ with Snap Cap 5.0 mL - Microtube

Eppendorf Tubes™ with snap caps are your ideal choice when working with medium-sized sample volumes (0.5 mL to 5.0 mL). Designed for user-friendly handling, broad temperature ranges, centrifugation safety (up to 25,000 x g), and sample recovery.

Supplier:  Eppendorf™ 0030119487

 View more versions of this product

Catalog No. 14-282-302


Explore available promotions

Description

Description

Use these tubes for the simple and safe processing of sample volumes up to 5.0mL. Eppendorf Tubes™ represent the perfect option for working with medium–sized sample volumes.

  • Ideal for working with medium-sized sample volumes ranging from 0.5 mL to 5.0 mL.
  • Designed for ease of use and user-friendly handling during sample preparation and processing.
  • Suitable for a wide range of temperatures, ensuring adaptability to various experimental conditions.
  • Provides reliable safety during centrifugation with a maximum rating of up to 25,000 x g.
  • Specifically designed to enhance sample recovery, preserving the integrity of your samples.
  • Available in Eppendorf Quality, PCR Clean, Biopur™, Sterile, and Forensic DNA Grade quality for tested purity.
  • Free of plasticizers, biocides or mold release agents.
Specifications

Specifications

Polypropylene
5 mL
200 Pk.
Sterile
No
Cylindrical
Free of plasticizers, biocides or mold release agents
Conical
Yes
17 mm
25,000 x g
Colorless
Polypropylene
200 Tubes (10 Bags x 20 Tubes)
No
Autoclavable
0.169 oz.
Yes
Snap Cap
Yes
Microcentrifuge Tube
Sterile
Videos
SDS
Documents

Documents

Promotions

Promotions