missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Eppendorf™ Tubes™ with Snap Cap 5.0 mL - Microtube

Eppendorf Tubes™ with snap caps are your ideal choice when working with medium-sized sample volumes (0.5 mL to 5.0 mL). Designed for user-friendly handling, broad temperature ranges, centrifugation safety (up to 25,000 x g), and sample recovery.

$191.68 - $631.29

Specifications

Closure Material Polypropylene
Capacity (Metric) 5 mL
Material Polypropylene
Autoclavable Autoclavable
Shape Cylindrical
View More Specs

Products 5
Catalog Number Mfr. No. Purity or Quality Grade Color Packaging Price Quantity  
Catalog Number Mfr. No. Purity or Quality Grade Color Packaging Price Quantity  
14-282-300
View Documents
Eppendorf™
0030119401
Eppendorf Quality (Non-sterile) Colorless 200 Tubes (2 Bags x 100 Tubes)
Each for $191.68
 
14-282-301
View Documents
Eppendorf™
0030119460
PCR Clean (Non-sterile) Colorless 200 Tubes (2 Bags x 100 Tubes)
Case of 200 Each for $206.26
 
14-282-306
View Documents
Eppendorf™
0030119380
PCR Clean (Non-sterile) Colorless 400 Tubes (4 Bags x 100 Tubes)
Each for $631.29
 
14-282-302
View Documents
Eppendorf™
0030119487
Sterile Colorless 200 Tubes (10 Bags x 20 Tubes)
Case of 200 Each for $211.92
 
14-282-303
View Documents
Eppendorf™
0030119479
Biopur™ (Sterile) Colorless 50 Tubes, Individually Wrapped
Each for $214.61
 
Description

Description

Use these tubes for the simple and safe processing of sample volumes up to 5.0mL. Eppendorf Tubes™ represent the perfect option for working with medium–sized sample volumes.

  • Ideal for working with medium-sized sample volumes ranging from 0.5 mL to 5.0 mL.
  • Designed for ease of use and user-friendly handling during sample preparation and processing.
  • Suitable for a wide range of temperatures, ensuring adaptability to various experimental conditions.
  • Provides reliable safety during centrifugation with a maximum rating of up to 25,000 x g.
  • Specifically designed to enhance sample recovery, preserving the integrity of your samples.
  • Available in Eppendorf Quality, PCR Clean, Biopur™, Sterile, and Forensic DNA Grade quality for tested purity.
  • Free of plasticizers, biocides or mold release agents.
Specifications

Specifications

Polypropylene
Polypropylene
Cylindrical
Snap Cap
25,000 x g
5 mL
Autoclavable
Conical
17 mm
Videos
SDS
missing translation for 'documents'

missing translation for 'documents'