missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Eppendorf™ epT.I.P.S.™ Box 2.0 - Pipette Tips
Eppendorf epT.I.P.S.™ Box 2.0, available with 'Eppendorf Quality' pipette tips or as an empty box, improves lab efficiency with innovative TwinLid™ technology, enhanced stackability, and superior ergonomics for safe, organized pipetting.
Supplier: Eppendorf™ 0030076150
Description
- Contamination-free transfer of trays to stable working box
- System optimized for use with multichannel pipettes
- Color-coded trays for simple identification of tips and pipette
- Tips can be attached to pipette from refill trays
- Boxes and trays are autoclavable at 121°C for subsequent use
- epT.I.P.S. Box 2.0 and epT.I.P.S. Set available in Eppendorf Quality
- ACT™-labeled by non-profit My Green Lab™ to help you make an informed product choice when it comes to sustainability
Specifications
2 to 200 μL | |
Non-sterile | |
Autoclavable | |
Eppendorf Quality (Non-sterile) | |
Box | |
96 Tips/Cs. | |
Yellow | |
Air-cushion System | |
epT.I.P.S. |
Non-filtered | |
Colorless | |
epTIPS | |
Eppendorf Pipettes, Non-Eppendorf Pipettes | |
1 Reusable Box x 96 Tips | |
Pipette Tips | |
Single-use | |
Yes | |
Polypropylene |