missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Eppendorf™ epT.I.P.S.™ Box 2.0 - Pipette Tips
Eppendorf epT.I.P.S.™ Box 2.0, available with 'Eppendorf Quality' pipette tips or as an empty box, improves lab efficiency with innovative TwinLid™ technology, enhanced stackability, and superior ergonomics for safe, organized pipetting.
$129.74 - $129.74
Specifications
Filtered | Non-filtered |
---|---|
Sterility | Non-sterile |
Color | Colorless |
Autoclavable | Autoclavable |
Model | epTIPS |
Catalog Number | Mfr. No. | Packaging | Volume (Metric) | Color Code | Price | Quantity | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Packaging | Volume (Metric) | Color Code | Price | Quantity | |||
05414181
|
Eppendorf™
0030076125 |
1 Reusable Box x 96 Tips | 0.1 to 10 μL | Dark Gray |
Case of 96 Each for $129.74
|
|
|||
05414182
|
Eppendorf™
0030076133 |
1 Reusable Box x 96 Tips | 0.1 to 20 μL | Medium Gray |
Case of 96 Each for $129.74
|
|
|||
05414183
|
Eppendorf™
0030076141 |
1 Reusable Box x 96 Tips | 0.5 to 20 μL | Light Gray |
Case of 96 Each for $129.74
|
|
|||
05414184
|
Eppendorf™
0030076150 |
1 Reusable Box x 96 Tips | 2 to 200 μL | Yellow |
Case of 96 Each for $129.74
|
|
|||
05414185
|
Eppendorf™
0030076168* |
1 Reusable Box x 96 Tips | 20 to 300 μL | Orange |
Case of 96 Each for $129.74
|
|
|||
05414186
|
Eppendorf™
0030076176 |
1 Reusable Box x 96 Tips | 50 to 1000 μL | Blue |
Case of 96 Each for $129.74
|
|
|||
05414187
|
Eppendorf™
0030076184 |
1 Reusable Box x 96 Tips | 50 to 1250 μL | Green |
Case of 96 Each for $129.74
|
|
|||
05414188
|
Eppendorf™
0030076192 |
1 Reusable Box x 96 Tips | 50 to 1250 μL | Dark Green |
Case of 96 Each for $129.74
|
|
|||
05414189
|
Eppendorf™
0030076206 |
1 Reusable Box x 48 Tips | 0.25 to 2.5 mL | Red |
Case of 48 Each for $129.74
|
|
|||
05414190
|
Eppendorf™
0030076214 |
1 Reusable Box x 24 Tips | 0.1 to 5.0 mL | Violet |
Case of 24 Each for $129.74
|
|
|||
Description
- Contamination-free transfer of trays to stable working box
- System optimized for use with multichannel pipettes
- Color-coded trays for simple identification of tips and pipette
- Tips can be attached to pipette from refill trays
- Boxes and trays are autoclavable at 121°C for subsequent use
- epT.I.P.S. Box 2.0 and epT.I.P.S. Set available in Eppendorf Quality
- ACT™-labeled by non-profit My Green Lab™ to help you make an informed product choice when it comes to sustainability
Specifications
Non-filtered | |
Colorless | |
epTIPS | |
Eppendorf Pipettes, Non-Eppendorf Pipettes | |
Pipette Tips | |
Air-cushion System | |
epT.I.P.S. |
Non-sterile | |
Autoclavable | |
Eppendorf Quality (Non-sterile) | |
Box | |
Single-use | |
Yes | |
Polypropylene |