missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Eppendorf™ epT.I.P.S.™ Sets - Pipette Tips
Eppendorf epT.I.P.S.™ Sets, in 'Eppendorf Quality' grade, combine the convenience of a reusable Box 2.0 with high-quality reloadable pipette tips, offering a sustainable, efficient solution for precise and organized pipetting in laboratories.
$181.29 - $220.37
Specifications
Filtered | Non-filtered |
---|---|
Sterility | Non-sterile |
Color | Colorless |
Autoclavable | Autoclavable |
Model | epTIPS |
Catalog Number | Mfr. No. | Volume (Metric) | Color Code | Packaging | Price | Quantity | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Volume (Metric) | Color Code | Packaging | Price | Quantity | |||
05414193
|
Eppendorf™
0030076290 |
0.1 to 10 μL | Dark Gray | 480 Tips (5 Trays x 96 Tips), 1 Reusable Box |
Case of 480 Each for $220.37
|
|
|||
05414194
|
Eppendorf™
0030076303 |
0.1 to 20 μL | Medium Gray | 480 Tips (5 Trays x 96 Tips), 1 Reusable Box |
Case of 480 Each for $220.37
|
|
|||
05414195
|
Eppendorf™
0030076311 |
0.5 to 20 μL | Light Gray | 480 Tips (5 Trays x 96 Tips), 1 Reusable Box |
Case of 480 Each for $220.37
|
|
|||
05414196
|
Eppendorf™
0030076320 |
2 to 200 μL | Yellow | 480 Tips (5 Trays x 96 Tips), 1 Reusable Box |
Case of 480 Each for $181.29
|
|
|||
05414197
|
Eppendorf™
0030076338 |
20 to 300 μL | Orange | 480 Tips (5 Trays x 96 Tips), 1 Reusable Box |
Case of 480 Each for $181.29
|
|
|||
05414198
|
Eppendorf™
0030076346 |
50 to 1000 μL | Blue | 480 Tips (5 Trays x 96 Tips), 1 Reusable Box |
Case of 480 Each for $181.29
|
|
|||
05414199
|
Eppendorf™
0030076354 |
50 to 1250 μL | Green | 480 Tips (5 Trays x 96 Tips), 1 Reusable Box |
Case of 480 Each for $190.16
|
|
|||
05414200
|
Eppendorf™
0030076362 |
0.25 to 2.5 mL | Red | 240 Tips (5 Trays x 48 Tips), 1 Reusable Box |
Case of 240 Each for $220.37
|
|
|||
Description
- Contamination-free transfer of trays to stable working box
- System optimized for use with multichannel pipettes
- Color-coded trays for simple identification of tips and pipette
- Tips can be attached to pipette from refill trays
- The Reloads and Boxes can be autoclaved at 121 °C for subsequent use
- epT.I.P.S. Box 2.0 and epT.I.P.S. Set available in Eppendorf Quality
- ACT™-labeled by non-profit My Green Lab™ to help you make an informed product choice when it comes to sustainability
Specifications
Non-filtered | |
Colorless | |
epTIPS | |
Eppendorf Pipettes, Non-Eppendorf Pipettes | |
Pipette Tips | |
Air-cushion System | |
epT.I.P.S. |
Non-sterile | |
Autoclavable | |
Eppendorf Quality (Non-sterile) | |
Box | |
Single-use | |
Yes | |
Polypropylene |