missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Impacto™ Ultra Work Sport Anti-Fatigue Insoles
Impacto™ ERINWRK Ultra Work Sport Insoles help protect against back and knee pain and impact-related injuries such as plantar fasciitis, Achilles tendonitis, runner's knee and shin splints.
$34.35 - $34.35
Specifications
Color | Blue |
---|---|
Material | Sorbothane |
Gender | Unisex |
Product Type | Ergotech Ultra Work Sport Insoles |
Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
19-400-135
|
Impacto™
ERINWRKF |
Men: 11 to 12 |
Pair of 2 for $34.35
|
|
|||||
19-400-136
|
Impacto™
ERINWRKG |
Men: 12.5 to 13.5 |
Pair of 2 for $34.35
|
|
|||||
19-400-137
|
Impacto™
ERINWRKH |
Men: 14 to 15 |
Pair of 2 for $34.35
|
|
|||||
19-400-130
|
Impacto™
ERINWRKA |
Men: 4 to 5; Women: 6 to 7 |
Pair of 2 for $34.35
|
|
|||||
19-400-131
|
Impacto™
ERINWRKB |
Men: 5 to 6; Women: 7.5 to 8.5 |
Pair of 2 for $34.35
|
|
|||||
19-400-132
|
Impacto™
ERINWRKC |
Men: 6.5 to 7.5; Women: 9 to 10 |
Pair of 2 for $34.35
|
|
|||||
19-400-133
|
Impacto™
ERINWRKD |
Men: 8 to 9; Women: 10.5 to 11.5 |
Pair of 2 for $34.35
|
|
|||||
19-400-134
|
Impacto™
ERINWRKE |
Men: 9.5 to 10.5; Women: 11.5 to 12 |
Pair of 2 for $34.35
|
|
|||||
Description
Impacto™ Ultra Work-Sport Anti-Fatigue Insoles
- Sorbothane™ inlays absorb shock and help relieve pain in feet, knees and lower back
- Designed to provide cushioned support and shock absorbing comfort
- Cupped heel for rear foot stability
- Breathable and antifungal
- For use with closed shoes and boots
Specifications
Blue | |
Sorbothane | |
Unisex | |
Ergotech Ultra Work Sport Insoles |