missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

OHAUS™ ES Series Digital Bench Scales

Portable digital scale with easy, two-button operation. Large platform easily accommodates weighing of oversized and awkwardly shaped packages.

Supplier:  OHAUS™ 71138831

 View more versions of this product

Catalog No. 02-113-07


Explore available promotions

Includes: 9V DC, 500mA AC adapter

Requires : Six AA alkaline batteries

Description

Description

  • ON/OFF/ZERO key turns scale on and automatically sets it to zero
  • CAL/UNITS key changes weighing unit and calibrates scale when used with an external weight (not supplied)
  • Separate indicator with easy-to-read 1 in. (2.5cm) LCD
  • Low-profile design makes balances completely portable
  • Unique three-way mounting bracket mounts the indicator to the scale base, above the scale platform, or on any vertical surface
  • Stainless-steel platforms provide excellent chemical resistance; painted steel frames
  • Factory set and factory calibrated, with four user-selectable weighing units: kg, lb., oz., lb.:oz.
  • Error indicator for over- and under-loads
  • Low-battery indicator; stability indicator
  • Auto shutoff (after five minutes of inactivity) prolongs battery life
  • Models 02-113-09, -10 and -11 have leveling feet
  • Model 02-113-11 has only kg, lb., and oz. units

Service Plan

Service agreement available.

Specifications

Specifications

2 Function membrane switch
6 AA
ISO 9001:2008, UL, FCC, CSA, CE Safety EN60950, Emissions EN55022, Immunity EN50082-1
LCD
Kilogram, ounce, pound
ABS Plastic, Stainless Steel
<3 sec.
-10°C to +40°C
31 x 27 x 4 cm
3 kg
120 V
30 Hr.
Span 100%
30 kg
0.02 kg
AC wall adapter, three-way mounting bracket, painted Steel frame
ES30R
14°F to 104°F
ES Digital Bench Scale
6.6 lb.
For 120 V 60 Hz
Videos
SDS
Documents

Documents

Promotions

Promotions