missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
OHAUS™ ES Series Digital Bench Scales
Portable digital scale with easy, two-button operation. Large platform easily accommodates weighing of oversized and awkwardly shaped packages.
$1657.88 - $1763.29
Specifications
Automation Interface | 2 Function membrane switch |
---|---|
Battery Life | 30 Hr. |
Battery Type | 6 AA |
Certifications/Compliance | ISO 9001:2008, UL, FCC, CSA, CE Safety EN60950, Emissions EN55022, Immunity EN50082-1 |
Display Type | LCD |
Catalog Number | Mfr. No. | Capacity | Dimensions (L x W x H) | Electrical Requirements | Readability | Price | Quantity | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity | Dimensions (L x W x H) | Electrical Requirements | Readability | Price | Quantity | ||
02-113-08
|
OHAUS™
71138832 |
50,000 g, 110 lb. | 31 x 27 x 4 cm | For 120 V 60 Hz | 0.02 kg |
Each for $1,657.88
|
|
||
02-113-10
|
OHAUS™
71138834 |
100 kg | 52 x 40 x 7.5 cm | For 120 V 60 Hz | 0.05 kg |
Each for $1,763.29
|
|
||
02-113-06
|
OHAUS™
71138830 |
6 kg | 31 x 27 x 4 cm | For 120 V 60 Hz | 0.002 kg |
Each for $1,657.88
|
|
||
02-113-11
|
OHAUS™
71138835 |
200 kg, 440 lb. | 52 x 40 x 7.5 cm | For 120 V 60 Hz | 0.1 kg |
Each for $1,763.29
|
|
||
02-113-07
|
OHAUS™
71138831 |
30 kg | 31 x 27 x 4 cm | For 120 V 60 Hz | 0.02 kg |
Each for $1,657.88
|
|
||
Description
- ON/OFF/ZERO key turns scale on and automatically sets it to zero
- CAL/UNITS key changes weighing unit and calibrates scale when used with an external weight (not supplied)
- Separate indicator with easy-to-read 1 in. (2.5cm) LCD
- Low-profile design makes balances completely portable
- Unique three-way mounting bracket mounts the indicator to the scale base, above the scale platform, or on any vertical surface
- Stainless-steel platforms provide excellent chemical resistance; painted steel frames
- Factory set and factory calibrated, with four user-selectable weighing units: kg, lb., oz., lb.:oz.
- Error indicator for over- and under-loads
- Low-battery indicator; stability indicator
- Auto shutoff (after five minutes of inactivity) prolongs battery life
- Models 02-113-09, -10 and -11 have leveling feet
- Model 02-113-11 has only kg, lb., and oz. units
Service Plan
Service agreement available.
International models available. Contact your Fisher Scientific Customer Service Representative for more information.
Specifications
2 Function membrane switch | |
6 AA | |
LCD | |
ABS Plastic, Stainless Steel | |
14°F to 104°F | |
ES Digital Bench Scale | |
120 V |
30 Hr. | |
ISO 9001:2008, UL, FCC, CSA, CE Safety EN60950, Emissions EN55022, Immunity EN50082-1 | |
Kilogram, ounce, pound | |
<3 sec. | |
-10°C to +40°C | |
For 120 V 60 Hz |