missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Purell™ ES6 Touch-Free Hand Sanitizer Dispenser

Battery-operated ES6 is a reliable dispenser for Purell™ hand sanitizer.

$19.01 - $19.01

Specifications

Product Type Hand Sanitizer Dispenser
Length (Metric) 10 cm
Width (Metric) 139.95 mm
Height (Metric) 365.51 mm
Material Plastic
View More Specs

Products 2
Catalog Number Mfr. No. Color Price Quantity  
Catalog Number Mfr. No. Color Price Quantity  
19043808
View Documents
GOJO Canada Inc
642001
White
Each for $19.01
 
19-043-811
View Documents
GOJO Canada Inc
642401
Graphite
Each for $19.01
 
Description

Description

  • Reliable
  • Touch-free hand sanitizer dispenser
  • Elegant design
  • AT-A-GLANCE™ refills provide the easiest way to see when refills need to be changed
  • Uses PURELL™ ES6 1200 ml Hand Sanitizer refills
  • Dispenser and formulation are calibrated to provide the optimal dose for effective hand hygiene
  • Includes 4 C cell batteries - no tools required for replacing batteries
  • SANITARY SEALED™ PET refill bottle with removable collar for easy recycling
  • LOCK OR NOT™ technology - can convert to a locking system
Specifications

Specifications

Hand Sanitizer Dispenser
139.95 mm
Plastic
1
1200 mL
Sanitizer Dispenser
10 cm
365.51 mm
Wall Mount
Open Top
ADA Compliant
1 Ea.
Videos
SDS
missing translation for 'documents'

missing translation for 'documents'