missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Purell™ ES6 Touch-Free Soap Dispenser
ES6 touch-free soap dispenser for Purell™ HEALTHY SOAP™.
Supplier: GOJO Canada Inc 643401
Description
- Reliable
- Touch-free soap dispenser
- Elegant design
- AT-A-GLANCE™ refills provide the easiest way to see when refills need to be changed
- Uses PURELL™ ES6 1200 ml HEALTHY SOAP™ refills
- Dispenser and formulation are calibrated to provide the optimal dose for effective hand hygiene
- Includes 4 C cell batteries - no tools required for replacing batteries
- SANITARY SEALED™ PET refill bottle with removable collar for easy recycling
- LOCK OR NOT™ technology - can convert to a locking system
Specifications
Soap Dispenser | |
10 cm | |
289.05 mm | |
Plastic | |
1 | |
1200 mL | |
1 Ea. |
Graphite | |
123.95 mm | |
Hand Soap | |
Wall Mount | |
Open Top | |
ADA Compliant |