missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Purell™ ES6 Touch-Free Soap Dispenser
ES6 touch-free soap dispenser for Purell™ HEALTHY SOAP™.
$19.34 - $19.34
Specifications
Product Type | Soap Dispenser |
---|---|
Length (Metric) | 10 cm |
Width (Metric) | 123.95 mm |
Height (Metric) | 289.05 mm |
Material | Plastic |
Catalog Number | Mfr. No. | Color | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Price | Quantity | |||||
19-043-837
|
GOJO Canada Inc
643001 |
White |
Each for $19.34
|
|
|||||
19-043-838
|
GOJO Canada Inc
643401 |
Graphite |
Each for $19.34
|
|
|||||
Description
- Reliable
- Touch-free soap dispenser
- Elegant design
- AT-A-GLANCE™ refills provide the easiest way to see when refills need to be changed
- Uses PURELL™ ES6 1200 ml HEALTHY SOAP™ refills
- Dispenser and formulation are calibrated to provide the optimal dose for effective hand hygiene
- Includes 4 C cell batteries - no tools required for replacing batteries
- SANITARY SEALED™ PET refill bottle with removable collar for easy recycling
- LOCK OR NOT™ technology - can convert to a locking system
Specifications
Soap Dispenser | |
123.95 mm | |
Plastic | |
1 | |
1200 mL | |
1 Ea. |
10 cm | |
289.05 mm | |
Wall Mount | |
Open Top | |
ADA Compliant |