missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
BUCHI Evaporation & Drying Beaker Flasks
Beaker flasks feature a large screw-cap opening for easy retrieval of substances.
Supplier: BUCHI 11063159
Description
- Flasks include a coupling piece, seal, flask, and beaker fastener
- Drying beaker flask consists of notches for increased efficiency in powder drying
- Can be used within the temperature range -40° to 100°C
- Standard taper joint: 24/40
Specifications
Flat Bottom | |
Beaker Flask | |
R-300, R-210, R-215, R-100, and R II | |
24/40 | |
500 mL |
Borosilicate Glass (3.3) | |
Drying | |
Coupling Piece, Seal, Flask, and Beaker Fastener | |
-40°C to +100°C |