missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
BUCHI Evaporation & Drying Beaker Flasks
Beaker flasks feature a large screw-cap opening for easy retrieval of substances.
$1751.09 - $2810.89
Specifications
Material | Borosilicate Glass (3.3) |
---|---|
Type | Beaker Flask |
Includes | Coupling Piece, Seal, Flask, and Beaker Fastener |
Standard Taper Joint Number Center | 24/40 |
Temperature (Metric) Operating | -40°C to +100°C |
Catalog Number | Mfr. No. | Volume (Metric) | For Use With (Application) | Description | Price | Quantity | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Volume (Metric) | For Use With (Application) | Description | Price | Quantity | |||
05405071
|
BUCHI
11063159 |
500 mL | Drying | Flat Bottom |
Each for $1,940.98
|
|
|||
05405069
|
BUCHI
11063155 |
500 mL | Evaporation | Flat Bottom |
Each for $1,751.09
|
|
|||
05405072
|
BUCHI
11063161 |
1500 mL | Drying | Flat Bottom |
Each for $2,104.37
|
|
|||
05405070
|
BUCHI
11063157 |
1500 mL | Evaporation | Flat Bottom |
Each for $1,975.24
|
|
|||
05405078
|
BUCHI
11065719 |
1500 mL | Evaporation | Round Bottom |
Each for $2,461.44
|
|
|||
05405077
|
BUCHI
11065691 |
4000 mL | Evaporation | Pear Shape |
Each for $2,810.89
|
|
|||
Description
- Flasks include a coupling piece, seal, flask, and beaker fastener
- Drying beaker flask consists of notches for increased efficiency in powder drying
- Can be used within the temperature range -40° to 100°C
- Standard taper joint: 24/40
Specifications
Borosilicate Glass (3.3) | |
Coupling Piece, Seal, Flask, and Beaker Fastener | |
-40°C to +100°C |
Beaker Flask | |
24/40 |