missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Caplugs™ (Evergreen Scientific) Sterile Polypropylene Culture Tubes
Precision molded from premium-grade, chemically inert plastic materials
Supplier: Caplugs™ (Evergreen Scientific) 222239408I
Description
- Gamma radiation sterilized; shipped ready to use
- Tubes are constructed of polypropylene for toughness and chemical resistance
- Polypropylene tubes are almost transparent and withstand centrifugation up to 6000 × g
- Overfitting caps have inner ribs for two-position fits: loose for aerobic culturing and tight for anaerobic culturing and sealing
- Tabs and/or rings allow easy removal and sealing
- Screw caps have built-in sealing rings to provide leakproof closures
- Available with or without caps; packaged in easy-to-open bags of 25 tubes each
- Individual packaging available for 12 × 75mm, 17 × 100mm, and 16 × 125mm sizes (see Cat. Nos. 22-047-511, -514)
Specifications
Cell Culture Tube | |
6000 x g | |
100 mm | |
Two position cap | |
Sterile |
17 mm | |
Dual-position Cap | |
Polypropylene | |
500/Cs. | |
16 mL |