missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Caplugs™ (Evergreen Scientific) Sterile Polypropylene Culture Tubes
Precision molded from premium-grade, chemically inert plastic materials
$372.09 - $865.19
Specifications
Product Type | Cell Culture Tube |
---|---|
Material | Polypropylene |
Packaging Quantity | 500/Cs. |
Sterility | Sterile |
Catalog Number | Mfr. No. | Diameter (Metric) | Capacity (Metric) | Closure Type | Max. RCF | Price | Quantity | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Diameter (Metric) | Capacity (Metric) | Closure Type | Max. RCF | Price | Quantity | ||
22-047-514
|
Caplugs™ (Evergreen Scientific)
222239408I |
17 mm | 16 mL | Dual-position Cap | 6000 x g |
Case of 500 Each for $865.19
|
|
||
22-047-511
|
Caplugs™ (Evergreen Scientific)
222237608I |
12 mm | 5 mL | Dual-position Cap | 6000 x g |
Case of 500 Each for $783.91
|
|
||
22-047-512
|
Caplugs™ (Evergreen Scientific)
2222380080 |
17 mm | 16 mL | Not Included | 6000 x g |
Case of 500 Each for $372.09
|
|
||
Description
- Gamma radiation sterilized; shipped ready to use
- Tubes are constructed of polypropylene for toughness and chemical resistance
- Polypropylene tubes are almost transparent and withstand centrifugation up to 6000 × g
- Overfitting caps have inner ribs for two-position fits: loose for aerobic culturing and tight for anaerobic culturing and sealing
- Tabs and/or rings allow easy removal and sealing
- Screw caps have built-in sealing rings to provide leakproof closures
- Available with or without caps; packaged in easy-to-open bags of 25 tubes each
- Individual packaging available for 12 × 75mm, 17 × 100mm, and 16 × 125mm sizes (see Cat. Nos. 22-047-511, -514)
Specifications
Cell Culture Tube | |
Polypropylene | |
500/Cs. | |
Sterile |