missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Caplugs™ (Evergreen Scientific) Sterile Polystyrene Culture Tubes
Precision molded from premium-grade, chemically inert plastic materials
$314.78 - $1012.97
Specifications
Max. RCF | 3000 x g |
---|---|
Product Type | Cell Culture Tube |
Material | Polystyrene |
Sterility | Sterile |
Catalog Number | Mfr. No. | Diameter (Metric) | Closure Type | Packaging Quantity | Price | Quantity | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Diameter (Metric) | Closure Type | Packaging Quantity | Price | Quantity | |||
05-555-12
|
Caplugs™ (Evergreen Scientific)
2222012010 |
12 mm | Dual-position Cap | 20 Bags of 25 |
Case of 500 Each for $314.78
|
|
|||
22-047-503
|
Caplugs™ (Evergreen Scientific)
222203605I |
12 mm | Dual-position Cap | 500/Cs. |
Case of 500 Each for $452.22
|
|
|||
22-047-505
|
Caplugs™ (Evergreen Scientific)
2222070010 |
17 mm | Dual-position Cap | 20 Bags of 25 |
Case of 500 Each for $362.97
|
|
|||
22-047-509
|
Caplugs™ (Evergreen Scientific)
222209505I |
17 mm | Dual-position Cap | 500/Cs. |
Case of 500 Each for $756.66
|
|
|||
05-555-13
|
Caplugs™ (Evergreen Scientific)
2222099050 |
16 mm | Screw Cap | 20 Bags of 25 |
Case of 500 Each for $849.94
|
|
|||
22-047-504
|
Caplugs™ (Evergreen Scientific)
2222068050 |
13 mm | Screw Cap | 20 Bags of 25 |
Case of 500 Each for $746.00
|
|
|||
22-047-507
|
Caplugs™ (Evergreen Scientific)
222208905I |
16 mm | Screw Cap | 500/Cs. |
Case of 500 Each for $1,012.97
|
|
|||
35-647
|
Caplugs™ (Evergreen Scientific)
2222094050 |
17 mm | Dual-position Cap | 20 Bags of 25 |
Pack of 500 Each for $459.38
|
|
|||
Description
- Gamma radiation sterilized; shipped ready to use
- Tubes are constructed of polystyrene for clarity
- Polystyrene tubes may be centrifuged to 3000 × g
- Overfitting caps have inner ribs for two-position fits: loose for aerobic culturing and tight for anaerobic culturing and sealing
- Tabs and/or rings allow easy removal and sealing
- Screw caps have built-in sealing rings to provide leakproof closures
- Available with or without caps; packaged in easy-to-open bags of 25 tubes each
- Individual packaging available for 12 × 75mm, 13 × 100mm, 17 × 100mm, and 16 × 125mm sizes (see Cat. Nos. 22-047-503, -509, and -507)
Specifications
3000 x g | |
Cell Culture Tube | |
Polystyrene | |
Sterile |