missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Caplugs™ (Evergreen Scientific) Test Tubes-R-Us™ General Purpose Polypropylene Test Tubes
Precision molded from premium-grade plastics—ideal for routine laboratory analyses and procedures
Supplier: Caplugs™ (Evergreen Scientific) 2142313030
Description
- For use with high-volume clinical chemistry analzyers
- Polypropylene tubes are more chemically resistant and are appropriate for use with organic solvents and stronger acids (except oxidizing acids) and alkalis, alcohols, chlorinated and aromatic hydrocarbons (except xylene) and ketones
- Also available are polystyrene tubes (see cat. no. 05-555-8), which provide clarity and are appropriate for use with mild acidic (except oxidizing acids) or alkali solutions, alcohols (except higher alcohols) and salt
- Tubes are bulk packed, non-sterile, round or conical bottom
- Stopper caps and sterile tubes are also available
Specifications
8 mL | |
Polypropylene | |
Non-sterile | |
Not Included |
100 mm | |
Polypropylene tubes are more chemically resistant and are appropriate for use with organic solvents and stronger acids (except oxidizing acids) and alkalis, alcohols, chlorinated and aromatic hydrocarbons (except xylene) and ketones | |
13 mm | |
General Purpose Test Tube |