missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Caplugs™ (Evergreen Scientific) Test Tubes-R-Us™ General Purpose Polypropylene Test Tubes
Precision molded from premium-grade plastics—ideal for routine laboratory analyses and procedures
$192.06 - $478.06
Specifications
Material | Polypropylene |
---|---|
For Use With | Polypropylene tubes are more chemically resistant and are appropriate for use with organic solvents and stronger acids (except oxidizing acids) and alkalis, alcohols, chlorinated and aromatic hydrocarbons (except xylene) and ketones |
Sterility | Non-sterile |
Closure Type | Not Included |
Product Type | General Purpose Test Tube |
Catalog Number | Mfr. No. | Capacity (Metric) | Diameter (Metric) | Material | Price | Quantity | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity (Metric) | Diameter (Metric) | Material | Price | Quantity | |||
05-552-7
|
Caplugs™ (Evergreen Scientific)
2142367030 |
5 mL | 12 mm | Polypropylene |
Case of 1000 Each for $212.56
|
|
|||
05-300-292
|
Caplugs™ (Evergreen Scientific)
2142313030 |
8 mL | 13 mm | Polypropylene |
Case of 1000 Each for $275.66
|
|
|||
22-043126
|
Caplugs™ (Evergreen Scientific)
214234503N |
19 mL | 16 mm | Polypropylene |
Case of 1000 Each for $478.06
|
|
|||
22-047-416
|
Caplugs™ (Evergreen Scientific)
2142301030 |
1.6 mL | 8 mm | Polypropylene |
Case of 1000 Each for $192.06
|
|
|||
05-558-32C
|
Caplugs™ (Evergreen Scientific)
2142380030 |
16 mL | 17 mm | Polypropylene |
Pack of 1000 Each for $200.06
|
|
|||
Description
- For use with high-volume clinical chemistry analzyers
- Polypropylene tubes are more chemically resistant and are appropriate for use with organic solvents and stronger acids (except oxidizing acids) and alkalis, alcohols, chlorinated and aromatic hydrocarbons (except xylene) and ketones
- Also available are polystyrene tubes (see cat. no. 05-555-8), which provide clarity and are appropriate for use with mild acidic (except oxidizing acids) or alkali solutions, alcohols (except higher alcohols) and salt
- Tubes are bulk packed, non-sterile, round or conical bottom
- Stopper caps and sterile tubes are also available
Specifications
Polypropylene | |
Non-sterile | |
General Purpose Test Tube |
Polypropylene tubes are more chemically resistant and are appropriate for use with organic solvents and stronger acids (except oxidizing acids) and alkalis, alcohols, chlorinated and aromatic hydrocarbons (except xylene) and ketones | |
Not Included |