missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Ansell MICROFLEX™ Evolution One™ EV-2050 Latex Exam Gloves
Fully textured hand protection provides maximum comfort for long shifts.
Supplier: Ansell EV2050S
Alert:
These products contain natural rubber latex, a component of which may cause allergic reaction in some users. Use only as directed and in accordance with manufacturer instructions and warnings. Please consult your institution's policies regarding use of these products.
Description
- Medical exam gloves 510K certified
- Comfortable latex for extended wear
- Fully textured for secure grip
- Suitable for food handling, life sciences, and healthcare applications
Specifications
ASTM D3578, FDA21 CFR 177-2600 | |
No | |
No | |
1.5 | |
Reusable | |
5.9 mil | |
No | |
Latex | |
0.14 mm | |
Examination Gloves | |
Non-sterile | |
0.15 mm | |
Beaded | |
Evolution One™ EV-2050 | |
9.6 in. |
EN 420:2003 + A1:2009 | |
Yes | |
Laboratory, Healthcare | |
Natural | |
Fully Textured | |
0.15 mm | |
No | |
5.5 mil | |
Powder Free | |
Small | |
5.9 mil | |
Yes | |
EV-2050 | |
25 MPa | |
24.4 cm |