missing translation for 'onlineSavingsMsg'
Learn More
S'il vous plaît vous connecter à votre compte en ligne pour afficher votre prix réduits

OHAUS™ Explorer™ Analytical Balance

The Explorer™ Analytical Balance is extremely accurate and durable, and is ideal for laboratory and industrial environments.

Supplier:  OHAUS™ 83021337

 Afficher plus de versions de ce produit

Numéro de catalogue. 01918321

Pour de laide SVP utiliser la function de clavardage; nous envoyer un couriel à help@thermofisher.com ou appelez le service à la clientèle au 1-800-234-7437.

Découvrez plus d'offres spéciales

Description

Description

  • Applications: Weighing, Parts Counting, Percent Weighing, Checkweighing, Animal/Dynamic Weighing, Filling, Totalization/Statistics, Formulation, Differential Weighing, Density Determination, Peak Hold, Ingredient Costing, Pipette Adjustment, SQC
  • Display: 5.7'' (145 mm) Full-color VGA graphic touchscreen display with user-controlled brightness
  • Operation: AC adapter (included)
  • Communication: RS232 and USB (included) or second RS232/Ethernet (accessories sold separately). GLP/GMP data output with real-time clock.
  • Construction: Metal base, ABS top housing, stainless steel pan, glass draftshield with top mounted side doors and flip/sliding top door, illuminated up-front level indicator, weigh below hook, security bracket, calibration lock, 4 touchless sensors, in-use cover
  • Design Features: Selectable environmental filters, auto tare, user selectable span calibration points, software lockout and reset menu, user selectable communication settings and data print options, user definable project and user IDs, auto standby, up to 14 operating languages
Spécifications

Spécifications

Touchless sensor
RS-232, USB or Ethernet Interface Kits (optional)
Color Touchscreen
Gram, Kilogram, Pound, Ounce (decimal or fractiona
Automatic
Stainless Steel
EX324N
3 sec.
10°C to 30°C, 85% RH, Non-condensing
Portable Balance
393 x 230 x 350 mm (15.5 x 9.1 x 13.8 in.)
7.5 in.
19 cm
5.8 cm
5.4 in.
13.8 cm
90 mm
6.9 kg
100/240 V
50/60 Hz
cUL
320 g
0.1 mg
Draftshield, Inuse Cover, AC Adapter
±0.0002 g
0.16 g
0.2 g
50°F to 86°F, 85% RH, Non-condensing
400% of rated capacity
2 Years
8 in.
20.4 cm
2.3 in.
8.4 in.
21.2 cm
3.5 in.
15.2 lb.
100/240 V 50/60 Hz
0.25 A
Videos
FDS
Documents

Documents

Offres spéciales

Offres spéciales