missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

OHAUS™ Explorer™ Analytical Balance

The Explorer™ Analytical Balance is extremely accurate and durable, and is ideal for laboratory and industrial environments.

$12960.55 - $13842.54

Specifications

Capacity 320 g
Display Type Color Touchscreen
Readability 0.1 mg
Linearity ±0.0002 g
Material Stainless Steel
View More Specs

Products 2
Catalog Number Mfr. No. Includes Price Quantity  
Catalog Number Mfr. No. Includes Price Quantity  
01918321
View Documents Promotion Details
OHAUS™
83021337
Draftshield, Inuse Cover, AC Adapter N/A
N/A
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
01918319
View Documents Promotion Details
OHAUS™
30061999
Draftshield, Inuse Cover, AC Adapter, Auto Door N/A
N/A
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
Description

Description

  • Applications: Weighing, Parts Counting, Percent Weighing, Checkweighing, Animal/Dynamic Weighing, Filling, Totalization/Statistics, Formulation, Differential Weighing, Density Determination, Peak Hold, Ingredient Costing, Pipette Adjustment, SQC
  • Display: 5.7'' (145 mm) Full-color VGA graphic touchscreen display with user-controlled brightness
  • Operation: AC adapter (included)
  • Communication: RS232 and USB (included) or second RS232/Ethernet (accessories sold separately). GLP/GMP data output with real-time clock.
  • Construction: Metal base, ABS top housing, stainless steel pan, glass draftshield with top mounted side doors and flip/sliding top door, illuminated up-front level indicator, weigh below hook, security bracket, calibration lock, 4 touchless sensors, in-use cover
  • Design Features: Selectable environmental filters, auto tare, user selectable span calibration points, software lockout and reset menu, user selectable communication settings and data print options, user definable project and user IDs, auto standby, up to 14 operating languages
Specifications

Specifications

320 g
0.1 mg
Stainless Steel
3 sec.
10°C to 30°C, 85% RH, Non-condensing
3.5 in.
15.2 lb.
Color Touchscreen
±0.0002 g
0.16 g
50°F to 86°F, 85% RH, Non-condensing
393 x 230 x 350 mm (15.5 x 9.1 x 13.8 in.)
90 mm
6.9 kg
Videos
SDS
missing translation for 'documents'

missing translation for 'documents'