missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
OHAUS™ Explorer™ Precision Balances
The Explorer has risen to the next level of ingenuity; expanding on its modern features and design to offer unmatched functionality.
$4721.98 - $6887.75
Specifications
Automation Interface | Touch screen |
---|---|
Certifications/Compliance | NIST, AM-5847, IEC/EN 61010-1:2010, CAN/CSA-C22.2, |
Connection Type | RS-232, USB, Optional Ethernet or 2nd RS232 |
Display Type | Color Graphic |
Format | Gram, milligram, kilogram, carat, ounce, troy ounc |
Catalog Number | Mfr. No. | Readability | Model | Stabilization Time | Sample Size | Price | Quantity | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Readability | Model | Stabilization Time | Sample Size | Price | Quantity | ||
02-112-239
|
OHAUS™
30061979DUP |
0.001 g | EX223/E | ≤1.5 sec. | 220 g |
Each for $4,721.98
|
|
||
02-112-240
|
OHAUS™
30061980 |
0.001 g | EX423/E | ≤1.5 sec. | 420 g |
Each for $5,716.55
|
|
||
02-112-241
|
OHAUS™
30061981 |
0.01 g | EX2202/E | ≤1 sec. | 2.2 kg |
Each for $5,149.54
|
|
||
02-112-242
|
OHAUS™
30061982 |
0.01 g | EX4202/E | ≤1 sec. | 4.2 kg |
Each for $6,004.73
|
|
||
02-112-243
|
OHAUS™
30061983 |
0.01 g | EX6202/E | ≤1 sec. | 6.2 kg |
Each for $6,887.75
|
|
||
02-112-244
|
OHAUS™
30061984DUP |
0.1 g | EX6201/E | ≤1 sec. | 6.2 kg |
Each for $5,521.36
|
|
||
Description
- Large color touch-screen display
- Icon-driven application software that features 14 unique application modes
- 3 level adjustable angle display
- Newly optimized linearity and repeatability specifications
- Enhanced vibration filtering for better balance stability
- All models come standard with AutoCal™ automatic internal calibration
- 3 x 3 filtering setup ensures fast and stable weighing results
- The base and display separate for maximum flexibility in anywork area
- Draftshield models isolate the weighing chamber to enhance stability and speed results while offering maximum accessibility to the weighing chamber through top-mounted side doors or through the versatile top door that flips or slides open
- Hands-free entry is available with optional automated side doors
- Easy access communication ports (USB, RS232) plus 3rd communication port slot (Ethernet or 2nd RS232)
- GLP and GMP including date and time, Direct Data Transfer
- Metal base, ABS top housing, stainless steel pan, glass draftshield with flip-top door, replaceable in-use cover
- 3-door draftshield with removable panels on 0.1mg and 1 mg models with draftshield light
- Modular display design with adjustable angle (attach to base, wall or optional tower)
- AutoCal automatic internal calibration
- Level assist feature with illuminated level indicator
- Selectable environmental and auto-print settings
- Integral weigh belowhook
- Protective in-use cover
- Software lock switch
- High resolution 14.5cm (diagonal) full colour VGA touch display including QWERTY and numeric key pads plus weighing capacity indication
Specifications
Touch screen | |
RS-232, USB, Optional Ethernet or 2nd RS232 | |
Gram, milligram, kilogram, carat, ounce, troy ounc | |
ABS Plastic, Stainless Steel, Glass | |
50°F to 86°F | |
Precision Balance | |
23 cm | |
39.3 cm | |
100/240 V | |
50/60 Hz |
NIST, AM-5847, IEC/EN 61010-1:2010, CAN/CSA-C22.2, | |
Color Graphic | |
Automatic draft shield 3 door, internal (AutoCal™) | |
1.5ppm/°C | |
10°C to 30°C | |
9.1 in. | |
15.5 in. | |
100/240 V 50/60 Hz | |
0.6 A |