missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ Extended Cuff Nitrile Gloves

Choose a glove with exceptional durability and added protection. Fisherbrand™ extended cuff nitrile gloves are extra-thick, fully textured for a superior grip and are tested for use with chemotherapy drug exposure.

Supplier:  Fisherbrand™ 19041270A

 View more versions of this product

Catalog No. 19041270A



Explore available promotions

Description

Description

  • Powder free
  • Fully textured finish for a superior wet or dry grip
  • Ambidextrous and non-sterile with beaded cuff
  • Tested for use with chemotherapy drug exposure
  • Length: 12 in. (30.5 cm)
  • Palm Thickness: 6 mil (0.15 mm)
  • Finger Thickness: 7 mil (0.18 mm)
  • Teal
Specifications

Specifications

ASTM D6319, FDA 21 CFR 177-2600, 10993-1 2003, Tested for use with chemotherapy drugs
1.5
Single-use
7 mil
Yes
6 mil
Powder Free
Non-sterile
0.15 mm
12 in.
Healthcare
Teal
Fully Textured
0.18 mm
Nitrile
0.15 mm
Small
6 mil
Yes
30.5 cm
Videos
SDS
Documents

Documents

Promotions

Promotions