missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Extended Cuff Nitrile Gloves
Choose a glove with exceptional durability and added protection. Fisherbrand™ extended cuff nitrile gloves are extra-thick, fully textured for a superior grip and are tested for use with chemotherapy drug exposure.
$12.01 - $14.68
Specifications
Certifications/Compliance | ASTM D6319, FDA 21 CFR 177-2600, 10993-1 2003, Tested for use with chemotherapy drugs |
---|---|
Applications | Healthcare |
AQL | 1.5 |
Color | Teal |
Disposable | Single-use |
Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
19041270A
|
Fisherbrand™
19041270A |
Small |
Pack of 50 Each for $14.68
Case of 10 Pack for $146.80
|
|
|||||
19041270B
|
Fisherbrand™
19041270B |
Medium |
Pack of 50 Each for $14.68
Case of 10 Pack for $146.80
|
|
|||||
19041270C
|
Fisherbrand™
19041270C |
Large |
Pack of 50 Each for $14.68
Case of 10 Pack for $146.80
|
|
|||||
19041270D
|
Fisherbrand™
19041270D |
X-Large |
Pack of 50 Each for $12.01
Case of 10 Pack for $120.10
|
|
|||||
Description
- Powder free
- Fully textured finish for a superior wet or dry grip
- Ambidextrous and non-sterile with beaded cuff
- Tested for use with chemotherapy drug exposure
- Length: 12 in. (30.5 cm)
- Palm Thickness: 6 mil (0.15 mm)
- Finger Thickness: 7 mil (0.18 mm)
- Teal
Specifications
ASTM D6319, FDA 21 CFR 177-2600, 10993-1 2003, Tested for use with chemotherapy drugs | |
1.5 | |
Single-use | |
7 mil | |
Yes | |
6 mil | |
Powder Free | |
6 mil | |
Yes | |
30.5 cm |
Healthcare | |
Teal | |
Fully Textured | |
0.18 mm | |
Nitrile | |
0.15 mm | |
Non-sterile | |
0.15 mm | |
12 in. |