missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Extended Cuff Nitrile Gloves

Choose a glove with exceptional durability and added protection. Fisherbrand™ extended cuff nitrile gloves are extra-thick with textured fingertips for a superior grip and are tested for use with chemotherapy drug exposure.

Supplier:  Fisherbrand™ 19041270C

 View more versions of this product

Catalog No. 19041270C



Only null left
Explore available promotions

Description

Description

  • Powder-free
  • Textured fingers
  • Ambidextrous and non-sterile with beaded cuff
  • Tested for use with chemotherapy drug exposure
  • Length: 11.8 in. (300 mm)
  • Palm Thickness: 5.9 mil (0.15 mm)
  • Finger Thickness: 7.5 mil (0.19 mm)
  • Teal
  • AQL: 1.5 (Barrier)
Specifications

Specifications

ASTM D6319, ASTM D6978, FDA21 CFR 177-2600-US Food Contact Approved, US QSR/FDA 510(k) Medical Examination Grade
Healthcare, Industrial, Laboratory
Teal
Fingertip Textured
0.19 mm
Yes
5.9 mil
Powder Free
Non-sterile
Palm: 0.15 mm, Finger: 0.19 mm
50 Gloves/Box
300 mm
Yes
1.5
Single-use
7.5 mil
Ambidextrous
Nitrile
0.15 mm
Large
Palm: 5.9 mil, Finger: 7.5 mil
Yes
11.8 in.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions